Square D (Schneider Electric) ZBVBG3 Green 24-120 Vac/Vdc LED Protected Light Modules with Screw Clamp Terminal Connections | Graybar Store
Square D (Schneider Electric) - Green 24-120 Vac/Vdc LED Protected Light Modules with Screw Clamp Terminal Connections - ZBVBG3
+ / - Hover over image to Zoom
Other Views

    Green 24-120 Vac/Vdc LED Protected Light Modules with Screw Clamp Terminal Connections

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBVBG3
    SKU: 22088413
    $57.07
    Checking Pricing
         
    Voltage Rating:24-120 Vac/Vdc
    Color:Green
    Use With:XB4/XB5 Series Operators
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBVBG3
    • Color Green
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Use With XB4/XB5 Series Operators
    • Voltage Rating 24-120 Vac/Vdc
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Green 24-120 Vac/Vdc light module LED protected with screw clamp terminal connections for use with XB4/XB5 series.
  • Front mounting
  • CSA
  • UL Listed
  •