B-Line (Eaton) SB3011/2X8PVC Gray PVC Threaded Rod Protector, Thread Size 1/2 13, Length 8 in. | Graybar Store
B-Line (Eaton) - Gray PVC Threaded Rod Protector, Thread Size 1/2 13, Length 8 in. - SB3011/2X8PVC
+ / - Hover over image to Zoom
Other Views

    Gray PVC Threaded Rod Protector, Thread Size 1/2 13, Length 8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB3011/2X8PVC
    SKU: 98319377
    $3.17
    Checking Pricing
         
    Length:8 in.
    Thread Size:1/2-13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB3011/2X8PVC
    • Type Threaded Rod Protector
    • Length 8 in.
    Product Overview:
    Eaton® B Line Gray Threaded Rod Protector, Thread Size: 1/2 13, Length: 8 in, PVC