B-Line (Eaton) SB3011/2X72PVC Gray PVC Threaded Rod Protector, Thread Size 1/2 13, Length 72 in. | Graybar Store
B-Line (Eaton) - Gray PVC Threaded Rod Protector, Thread Size 1/2 13, Length 72 in. - SB3011/2X72PVC
+ / - Hover over image to Zoom
Other Views

    Gray PVC Threaded Rod Protector, Thread Size 1/2 13, Length 72 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB3011/2X72PVC
    SKU: 22066656
    $19.64
    Checking Pricing
         
    Length:72 in.
    Thread Size:1/2-13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB3011/2X72PVC
    • Type Threaded Rod Protector
    • Length 72 in.
    • Materials PVC
    Product Overview:
    Eaton® B Line Gray Threaded Rod Protector, Thread Size: 1/2 13, Length: 72 in, PVC