Pass and Seymour (Legrand) CRB5362 Nylon 20A 125V Straight Blade Duplex Receptacle, Construction Specification Grade, Brown | Graybar Store
Pass and Seymour (Legrand) - Nylon 20A 125V Straight Blade Duplex Receptacle, Construction Specification Grade, Brown - CRB5362
+ / - Hover over image to Zoom
Other Views

    Nylon 20A 125V Straight Blade Duplex Receptacle, Construction Specification Grade, Brown

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CRB5362
    SKU: 25168621
    $11.15
    Checking Pricing
         
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Voltage Rating:125 V AC
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CRB5362
    • Color Brown
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Grade Receptacle, Back and Side Wired, 125V AC, 20A, Brown, NEMA 5 20R, Nylon (Face); PVC (Back Body)