Pass and Seymour (Legrand) PT5362-W PlugTail® 20A 125V NEMA 5 20R Straight Blade Duplex Receptacle, White | Graybar Store
Pass and Seymour (Legrand) - PlugTail® 20A 125V NEMA 5 20R Straight Blade Duplex Receptacle, White - PT5362-W
+ / - Hover over image to Zoom
Other Views

    PlugTail® 20A 125V NEMA 5 20R Straight Blade Duplex Receptacle, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PT5362-W
    SKU: 25102467
    $7.35
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V AC
    Color:White
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PT5362-W
    • Color White
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon (Face); PVC (Back Body)
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Grade Receptacle, 125V AC, 20A, White, NEMA 5 20R, Nylon (Face); PVC (Back Body)