Pass and Seymour (Legrand) 2095-IGHGTRO Tamper-Resistant Hospital Grade Isolated Ground 20A 125V NEMA 5-20R Self-Test GFCI Duplex Receptacle, Orange | Graybar Store
Pass and Seymour (Legrand) - Tamper-Resistant Hospital Grade Isolated Ground 20A 125V NEMA 5-20R Self-Test GFCI Duplex Receptacle, Orange - 2095-IGHGTRO
+ / - Hover over image to Zoom
Other Views

    Tamper-Resistant Hospital Grade Isolated Ground 20A 125V NEMA 5-20R Self-Test GFCI Duplex Receptacle, Orange

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 2095-IGHGTRO
    SKU: 25406504
    $38.29
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Orange
    Receptacle Type:Duplex
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 2095-IGHGTRO
    • Color Orange
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Receptacle Type Duplex
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Legrand® Grade Isolated Ground Tamper, Duplex, 125V, 20A, Orange, NEMA 5-20R