L. H. Dottie 3/8-16 Zinc Plated Steel Full-Thread Grade 2 Hex Head Tap Bolts | Graybar Store
L. H. Dottie - 3/8-16 Zinc Plated Steel Full-Thread Grade 2 Hex Head Tap Bolts
+ / - Hover over image to Zoom
Other Views

    3/8-16 Zinc Plated Steel Full-Thread Grade 2 Hex Head Tap Bolts

    Manufacturer: L. H. Dottie
         

    Dotties fully threaded hex head tap bolts are made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment.

    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 12 items found )
    Mfg Part #
    SKU
    Length
    Size
    Thread Size
    Price
    MB382
    25245119
    2 in.
    3/8-16
    $
    35
    .69
    100 Ea
    /
    Package
    25245119
    Length
    2 in.
    Size
    Thread Size
    3/8-16
    $
    35
    .69
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB383
    25321654
    3 in.
    3/8-16
    $
    49
    .65
    100 Ea
    /
    Package
    25321654
    Length
    3 in.
    Size
    Thread Size
    3/8-16
    $
    49
    .65
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB381
    90001690
    1 in.
    3/8-16
    $
    23
    .24
    100 Ea
    /
    Package
    90001690
    Length
    1 in.
    Size
    Thread Size
    3/8-16
    $
    23
    .24
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB38112
    90001691
    1-1/2 in.
    3/8-16
    $
    28
    .92
    100 Ea
    /
    Package
    90001691
    Length
    1-1/2 in.
    Size
    Thread Size
    3/8-16
    $
    28
    .92
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB38114
    90001692
    1-1/4 in.
    3/8-16
    $
    23
    .99
    100 Ea
    /
    Package
    90001692
    Length
    1-1/4 in.
    Size
    Thread Size
    3/8-16
    $
    23
    .99
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB3834
    90001694
    3/4 in.
    3/8-16
    $
    18
    .16
    100 Ea
    /
    Package
    90001694
    Length
    3/4 in.
    Size
    Thread Size
    3/8-16
    $
    18
    .16
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB38212
    90045482
    2-1/2 in.
    3/8-16
    $
    38
    .10
    100 Ea
    /
    Package
    90045482
    Length
    2-1/2 in.
    Size
    Thread Size
    3/8-16
    $
    38
    .10
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB3812
    90059444
    1/2 in.
    3/8-16
    $
    15
    .36
    100 Ea
    /
    Package
    90059444
    Length
    1/2 in.
    Size
    Thread Size
    3/8-16
    $
    15
    .36
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB384
    90045484
    4 in.
    3/8-16
    $
    31
    .99
    50 Ea
    /
    Package
    90045484
    Length
    4 in.
    Size
    Thread Size
    3/8-16
    $
    31
    .99
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB38412
    92110455
    4-1/2 in.
    3/8-16
    $
    32
    .49
    50 Ea
    /
    Package
    92110455
    Length
    4-1/2 in.
    Size
    Thread Size
    3/8-16
    $
    32
    .49
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB386
    25321760
    6 in.
    9/16 in
    $
    52
    .47
    50 Ea
    /
    Package
    25321760
    Length
    6 in.
    Size
    9/16 in
    Thread Size
    $
    52
    .47
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB38312
    25322161
    3-1/2 in.
    9/16 in
    $
    27
    .19
    50 Ea
    /
    Package
    25322161
    Length
    3-1/2 in.
    Size
    9/16 in
    Thread Size
    $
    27
    .19
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25245119 SKU, 25245119 ANALYTICS...
    Thread Size
    3/8-16
    Price
    $
    35
    .69
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321654 SKU, 25321654 ANALYTICS...
    Thread Size
    3/8-16
    Price
    $
    49
    .65
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001690 SKU, 90001690 ANALYTICS...
    Thread Size
    3/8-16
    Price
    $
    23
    .24
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001691 SKU, 90001691 ANALYTICS...
    Thread Size
    3/8-16
    Price
    $
    28
    .92
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001692 SKU, 90001692 ANALYTICS...
    Thread Size
    3/8-16
    Price
    $
    23
    .99
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001694 SKU, 90001694 ANALYTICS...
    Thread Size
    3/8-16
    Price
    $
    18
    .16
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90045482 SKU, 90045482 ANALYTICS...
    Thread Size
    3/8-16
    Price
    $
    38
    .10
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90059444 SKU, 90059444 ANALYTICS...
    Thread Size
    3/8-16
    Price
    $
    15
    .36
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90045484 SKU, 90045484 ANALYTICS...
    Thread Size
    3/8-16
    Price
    $
    31
    .99
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92110455 SKU, 92110455 ANALYTICS...
    Thread Size
    3/8-16
    Price
    $
    32
    .49
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321760 SKU, 25321760 ANALYTICS...
    Thread Size
    Price
    $
    52
    .47
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322161 SKU, 25322161 ANALYTICS...
    Thread Size
    Price
    $
    27
    .19
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available