L. H. Dottie 1/4-20 Zinc Plated Steel Full-Thread Grade 2 Hex Head Tap Bolts | Graybar Store
L. H. Dottie - 1/4-20 Zinc Plated Steel Full-Thread Grade 2 Hex Head Tap Bolts
+ / - Hover over image to Zoom
Other Views

    1/4-20 Zinc Plated Steel Full-Thread Grade 2 Hex Head Tap Bolts

    Manufacturer: L. H. Dottie
         

    Dottie's fully threaded hex head tap bolts are made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment.

    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 12 items found )
    Mfg Part #
    SKU
    Length
    Size
    Thread Size
    Price
    MB142
    25248135
    2 in.
    1/4-20
    $
    15
    .57
    100 Ea
    /
    Package
    25248135
    Length
    2 in.
    Size
    Thread Size
    1/4-20
    $
    15
    .57
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB141
    90001684
    1 in.
    1/4-20
    $
    10
    .17
    100 Ea
    /
    Package
    90001684
    Length
    1 in.
    Size
    Thread Size
    1/4-20
    $
    10
    .17
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB14112
    90001685
    1-1/2 in.
    1/4-20
    $
    12
    .89
    100 Ea
    /
    Package
    90001685
    Length
    1-1/2 in.
    Size
    Thread Size
    1/4-20
    $
    12
    .89
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB14114
    90001686
    1-1/4 in.
    1/4-20
    $
    11
    .75
    100 Ea
    /
    Package
    90001686
    Length
    1-1/4 in.
    Size
    Thread Size
    1/4-20
    $
    11
    .75
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB1412
    90001687
    1/2 in.
    1/4-20
    $
    7
    .58
    100 Ea
    /
    Package
    90001687
    Length
    1/2 in.
    Size
    Thread Size
    1/4-20
    $
    7
    .58
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB1434
    90001689
    3/4 in.
    1/4-20
    $
    8
    .72
    100 Ea
    /
    Package
    90001689
    Length
    3/4 in.
    Size
    Thread Size
    1/4-20
    $
    8
    .72
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB143
    25321507
    3 in.
    1/4-20
    $
    23
    .24
    100 Ea
    /
    Package
    25321507
    Length
    3 in.
    Size
    Thread Size
    1/4-20
    $
    23
    .24
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB14212
    25277164
    2-1/2 in.
    1/4-20
    $
    20
    .14
    100 Ea
    /
    Package
    25277164
    Length
    2-1/2 in.
    Size
    Thread Size
    1/4-20
    $
    20
    .14
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB145
    92110468
    5 in.
    1/4-20
    $
    49
    .74
    100 Ea
    /
    Package
    92110468
    Length
    5 in.
    Size
    Thread Size
    1/4-20
    $
    49
    .74
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB14412
    25321599
    4-1/2 in.
    7/16 in
    $
    40
    .70
    100 Ea
    /
    Package
    25321599
    Length
    4-1/2 in.
    Size
    7/16 in
    Thread Size
    $
    40
    .70
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB14312
    25322038
    3-1/2 in.
    7/16 in
    $
    29
    .48
    100 Ea
    /
    Package
    25322038
    Length
    3-1/2 in.
    Size
    7/16 in
    Thread Size
    $
    29
    .48
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB144
    25321552
    4 in.
    7/16 in
    $
    33
    .53
    100 Ea
    /
    Package
    25321552
    Length
    4 in.
    Size
    7/16 in
    Thread Size
    $
    33
    .53
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25248135 SKU, 25248135 ANALYTICS...
    Thread Size
    1/4-20
    Price
    $
    15
    .57
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001684 SKU, 90001684 ANALYTICS...
    Thread Size
    1/4-20
    Price
    $
    10
    .17
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001685 SKU, 90001685 ANALYTICS...
    Thread Size
    1/4-20
    Price
    $
    12
    .89
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001686 SKU, 90001686 ANALYTICS...
    Thread Size
    1/4-20
    Price
    $
    11
    .75
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001687 SKU, 90001687 ANALYTICS...
    Thread Size
    1/4-20
    Price
    $
    7
    .58
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001689 SKU, 90001689 ANALYTICS...
    Thread Size
    1/4-20
    Price
    $
    8
    .72
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321507 SKU, 25321507 ANALYTICS...
    Thread Size
    1/4-20
    Price
    $
    23
    .24
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25277164 SKU, 25277164 ANALYTICS...
    Thread Size
    1/4-20
    Price
    $
    20
    .14
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92110468 SKU, 92110468 ANALYTICS...
    Thread Size
    1/4-20
    Price
    $
    49
    .74
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321599 SKU, 25321599 ANALYTICS...
    Thread Size
    Price
    $
    40
    .70
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322038 SKU, 25322038 ANALYTICS...
    Thread Size
    Price
    $
    29
    .48
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321552 SKU, 25321552 ANALYTICS...
    Thread Size
    Price
    $
    33
    .53
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available