L. H. Dottie 1/2-13 Zinc Plated Steel Full-Thread Grade 2 Hex Head Tap Bolts | Graybar Store
L. H. Dottie - 1/2-13 Zinc Plated Steel Full-Thread Grade 2 Hex Head Tap Bolts
+ / - Hover over image to Zoom
Other Views

    1/2-13 Zinc Plated Steel Full-Thread Grade 2 Hex Head Tap Bolts

    Manufacturer: L. H. Dottie
         

    Dottie's fully threaded hex head tap bolts are made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment.

    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Length
    Size
    Thread Size
    Price
    MB12112
    25245121
    1-1/2 in.
    1/2-13
    $
    25
    .29
    50 Ea
    /
    Package
    25245121
    Length
    1-1/2 in.
    Size
    Thread Size
    1/2-13
    $
    25
    .29
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB121
    90001679
    1 in.
    1/2-13
    $
    21
    .36
    50 Ea
    /
    Package
    90001679
    Length
    1 in.
    Size
    Thread Size
    1/2-13
    $
    21
    .36
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB12114
    90001681
    1-1/4 in.
    1/2-13
    $
    22
    .44
    50 Ea
    /
    Package
    90001681
    Length
    1-1/4 in.
    Size
    Thread Size
    1/2-13
    $
    22
    .44
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB122
    90001682
    2 in.
    1/2-13
    $
    32
    .98
    50 Ea
    /
    Package
    90001682
    Length
    2 in.
    Size
    Thread Size
    1/2-13
    $
    32
    .98
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB12212
    25255444
    2-1/2 in.
    1/2-13
    $
    39
    .22
    50 Ea
    /
    Package
    25255444
    Length
    2-1/2 in.
    Size
    Thread Size
    1/2-13
    $
    39
    .22
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB1234
    90001683
    3/4 in.
    1/2-13
    $
    17
    .96
    50 Ea
    /
    Package
    90001683
    Length
    3/4 in.
    Size
    Thread Size
    1/2-13
    $
    17
    .96
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB12312
    25321758
    3-1/2 in.
    1/2-13
    $
    50
    .29
    50 Ea
    /
    Package
    25321758
    Length
    3-1/2 in.
    Size
    Thread Size
    1/2-13
    $
    50
    .29
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB123
    25245120
    3 in.
    1/2-13
    $
    44
    .41
    50 Ea
    /
    Package
    25245120
    Length
    3 in.
    Size
    Thread Size
    1/2-13
    $
    44
    .41
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB126
    25448704
    6 in.
    3/4 in
    $
    44
    .71
    25 Ea
    /
    Package
    25448704
    Length
    6 in.
    Size
    3/4 in
    Thread Size
    $
    44
    .71
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MB124
    25321861
    4 in.
    3/4 in
    $
    27
    .01
    25 Ea
    /
    Package
    25321861
    Length
    4 in.
    Size
    3/4 in
    Thread Size
    $
    27
    .01
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25245121 SKU, 25245121 ANALYTICS...
    Thread Size
    1/2-13
    Price
    $
    25
    .29
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001679 SKU, 90001679 ANALYTICS...
    Thread Size
    1/2-13
    Price
    $
    21
    .36
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001681 SKU, 90001681 ANALYTICS...
    Thread Size
    1/2-13
    Price
    $
    22
    .44
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001682 SKU, 90001682 ANALYTICS...
    Thread Size
    1/2-13
    Price
    $
    32
    .98
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25255444 SKU, 25255444 ANALYTICS...
    Thread Size
    1/2-13
    Price
    $
    39
    .22
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001683 SKU, 90001683 ANALYTICS...
    Thread Size
    1/2-13
    Price
    $
    17
    .96
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321758 SKU, 25321758 ANALYTICS...
    Thread Size
    1/2-13
    Price
    $
    50
    .29
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25245120 SKU, 25245120 ANALYTICS...
    Thread Size
    1/2-13
    Price
    $
    44
    .41
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25448704 SKU, 25448704 ANALYTICS...
    Thread Size
    Price
    $
    44
    .71
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321861 SKU, 25321861 ANALYTICS...
    Thread Size
    Price
    $
    27
    .01
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available