Cooper Lighting (Eaton) 2GR8-432A-UNV-EB81-U Metalux Troffer, GR8 Series Recessed, Fluorescent, 120/277, 2x4, 32W 4-Lamp, 1-Ballast | Graybar Store
Cooper Lighting (Eaton) - Metalux Troffer, GR8 Series Recessed, Fluorescent, 120/277, 2x4, 32W 4-Lamp, 1-Ballast - 2GR8-432A-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    Metalux Troffer, GR8 Series Recessed, Fluorescent, 120/277, 2x4, 32W 4-Lamp, 1-Ballast

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 2GR8-432A-UNV-EB81-U
    SKU: 99550104
    $64.48
    Checking Pricing
         
    No. of Lamps:4
    Lamp Watts:32
    Fixture Size (feet):2x4
    Ballast Type:Electronic Ballast
    No. of Ballasts:1
    Additional Features:Lamp Not Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 2GR8-432A-UNV-EB81-U
    • Additional Features Lamp Not Included
    • Ballast Type Electronic Ballast
    • Brand Metalux;Eaton
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1
    • No. of Lamps 4
    • Series GR8
    • Voltage 120/277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lensed recessed 2x4 troffer 120/277V for use with (4) 32W T8 lamps.
    • Intended use: commercial offices, schools, hospitals, retail merchandising and many other applications
    • Ballast cover easily removed without tools
    • Ample knockouts are provided for continuous row wiring
    • Built-in grid-lock feature for safety and convenience
    • Rotor lock lampholders
    • UL/CUL listed
    • Suitable for damp locations