Cooper Lighting (Eaton) Metalux Troffer, GR8 Series Recessed, Fluorescent, 120/277 | Graybar Store
Cooper Lighting (Eaton) - Metalux Troffer, GR8 Series Recessed, Fluorescent, 120/277
+ / - Hover over image to Zoom
Other Views

    Metalux Troffer, GR8 Series Recessed, Fluorescent, 120/277

    Manufacturer: Cooper Lighting (Eaton)
         

    GR8 recessed static troffer is a T8-dedicated lensed troffer designed to offer premium performance in low profile housing.

    • Intended use- commercial offices, schools, hospitals, retail merchandising and many other applications
    • Ballast cover easily removed without tools
    • Ample knockouts are provided for continuous row wiring
    • Built-in grid-lock feature for safety and convenience
    • Rotor lock lampholders
    • UL/CUL listed
    • Suitable for damp locations
    See More >>
    • Manufacturer Cooper Lighting (Eaton)
    • Brand Metalux;Eaton
    • Lamp Type Fluorescent
    • Series GR8
    • Voltage 120/277
    Select Filter Options Below ( 18 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Lamp Watts
    Ballast Type
    No. of Ballasts
    Fixture Size (feet)
    Additional Features
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    Price
    2GR8-432A-UNV-EB81-U
    99550104
    4
    32
    Electronic Ballast
    1
    2x4
    Lamp Not Included
    $
    64
    .48
    /
    EA
    99550104
    No. of Lamps
    4
    Lamp Watts
    32
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Fixture Size (feet)
    2x4
    Additional Features
    Lamp Not Included
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    $
    64
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GR8-332A-UNV-EB81-U
    99575265
    3
    32
    Electronic Ballast
    1
    2x4
    Lamp Not Included
    $
    66
    .55
    /
    EA
    99575265
    No. of Lamps
    3
    Lamp Watts
    32
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Fixture Size (feet)
    2x4
    Additional Features
    Lamp Not Included
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    $
    66
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GR82U
    25014859
    2-U Lamps
    32
    Electronic Ballast
    1
    2x2
    T8 with Lamps & Flex
    $
    84
    .22
    /
    EA
    25014859
    No. of Lamps
    2-U Lamps
    Lamp Watts
    32
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Fixture Size (feet)
    2x2
    Additional Features
    T8 with Lamps & Flex
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    $
    84
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GR8-232A-UNV-EB81-U
    99575262
    2
    32
    Electronic Ballast
    1
    2x4
    Lamp Not Included
    $
    64
    .28
    /
    EA
    99575262
    No. of Lamps
    2
    Lamp Watts
    32
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Fixture Size (feet)
    2x4
    Additional Features
    Lamp Not Included
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    $
    64
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GR8-332A-UNV-EB82/MS-U
    22113644
    3
    32
    Electronic Ballast
    2
    2x4
    Lamp Not Included, M/S
    $
    135
    .76
    /
    EA
    22113644
    No. of Lamps
    3
    Lamp Watts
    32
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    2
    Fixture Size (feet)
    2x4
    Additional Features
    Lamp Not Included, M/S
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    $
    135
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GR8-2U6T8A-UNV-EB81-U
    22067416
    2-U Lamps
    32
    Electronic Ballast
    1
    2x2
    Lamp Not Included
    $
    79
    .41
    /
    EA
    22067416
    No. of Lamps
    2-U Lamps
    Lamp Watts
    32
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Fixture Size (feet)
    2x2
    Additional Features
    Lamp Not Included
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    $
    79
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GR8-332A-UNV-EB82-U
    22053756
    3
    32
    Electronic Ballast
    2
    2x4
    Lamp Not Included
    $
    81
    .85
    /
    EA
    22053756
    No. of Lamps
    3
    Lamp Watts
    32
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    2
    Fixture Size (feet)
    2x4
    Additional Features
    Lamp Not Included
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    $
    81
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GR8-332A-UNV-L8741-EB81-U
    25446488
    3
    32
    Electronic Ballast
    1
    2x4
    Lamp Not Included, L8741
    Call for Pricing
    25446488
    No. of Lamps
    3
    Lamp Watts
    32
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Fixture Size (feet)
    2x4
    Additional Features
    Lamp Not Included, L8741
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GR8-432A-UNV-EB82-U
    22039003
    4
    32
    Electronic Ballast
    2
    2x4
    Lamp Not Included
    $
    81
    .85
    /
    EA
    22039003
    No. of Lamps
    4
    Lamp Watts
    32
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    2
    Fixture Size (feet)
    2x4
    Additional Features
    Lamp Not Included
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    $
    81
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GR8
    22122101
    4
    32
    Electronic Ballast
    1
    2x4
    T8 with Lamps & Flex
    $
    66
    .15
    /
    EA
    22122101
    No. of Lamps
    4
    Lamp Watts
    32
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Fixture Size (feet)
    2x4
    Additional Features
    T8 with Lamps & Flex
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    $
    66
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GR8-332A-UNV-L8735-A3/8-2/18G-EB81-U
    99702089
    3
    32
    Electronic Ballast
    2
    2x4
    T8 with Lamps & Flex
    $
    89
    .90
    /
    EA
    99702089
    No. of Lamps
    3
    Lamp Watts
    32
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    2
    Fixture Size (feet)
    2x4
    Additional Features
    T8 with Lamps & Flex
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    $
    89
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GR8-432A-UNV-L8741-EB81-U
    22007558
    4
    32
    Electronic Ballast
    1
    2x4
    T8 with Lamps, L8741
    $
    65
    .07
    /
    EA
    22007558
    No. of Lamps
    4
    Lamp Watts
    32
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Fixture Size (feet)
    2x4
    Additional Features
    T8 with Lamps, L8741
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    $
    65
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GR8-317A-UNV-EB81-U
    25097357
    3
    17
    Electronic Ballast
    1
    2x2
    Lamp Not Included
    $
    80
    .23
    /
    EA
    25097357
    No. of Lamps
    3
    Lamp Watts
    17
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Fixture Size (feet)
    2x2
    Additional Features
    Lamp Not Included
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    $
    80
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GR8-232A-UNV-EB81-U
    22068842
    2
    32 W
    Electronic
    1
    1 x 4
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    120 to 277 V
    White
    2800 Lumens
    $
    68
    .14
    /
    EA
    22068842
    No. of Lamps
    2
    Lamp Watts
    32 W
    Ballast Type
    Electronic
    No. of Ballasts
    1
    Fixture Size (feet)
    1 x 4
    Additional Features
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    2800 Lumens
    Color Temperature (Kelvin)
    $
    68
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GR8-332A-UNV-L8835-EB81-U
    25713192
    3
    32 W
    Electronic
    1
    2 x 4
    Commercial Offices; Hospitals; Retail Merchandising And Many Other Applications; Schools
    120 to 277 V
    White
    3500
    $
    74
    .16
    /
    EA
    25713192
    No. of Lamps
    3
    Lamp Watts
    32 W
    Ballast Type
    Electronic
    No. of Ballasts
    1
    Fixture Size (feet)
    2 x 4
    Additional Features
    Commercial Offices; Hospitals; Retail Merchandising And Many Other Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    Color Temperature (Kelvin)
    3500
    $
    74
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GR8-432A-UNV-LGSP35M/OC8-AD-ICN4P32SC-U
    25059141
    4
    32 W
    2 x 4
    Commercial Offices; Hospitals; Retail Merchandising And Many Other Applications; Schools
    120 to 277 V
    White
    3100 Lumens
    3500
    $
    60
    .41
    /
    EA
    25059141
    No. of Lamps
    4
    Lamp Watts
    32 W
    Ballast Type
    No. of Ballasts
    Fixture Size (feet)
    2 x 4
    Additional Features
    Commercial Offices; Hospitals; Retail Merchandising And Many Other Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    3100 Lumens
    Color Temperature (Kelvin)
    3500
    $
    60
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GR83
    25024635
    3
    2 x 4
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    120 to 277 V
    White
    Call for Pricing
    25024635
    No. of Lamps
    3
    Lamp Watts
    Ballast Type
    No. of Ballasts
    Fixture Size (feet)
    2 x 4
    Additional Features
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    Color Temperature (Kelvin)
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GR8-232A-UNV-L8735-EB81-U
    25064262
    2
    32 W
    Electronic
    1
    2 x 4
    Commercial Offices; Hospitals; Retail Merchandising And Many Other Applications; Schools
    120 to 277 V
    White
    3100 Lumens
    3500
    $
    62
    .56
    /
    EA
    25064262
    No. of Lamps
    2
    Lamp Watts
    32 W
    Ballast Type
    Electronic
    No. of Ballasts
    1
    Fixture Size (feet)
    2 x 4
    Additional Features
    Commercial Offices; Hospitals; Retail Merchandising And Many Other Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    3100 Lumens
    Color Temperature (Kelvin)
    3500
    $
    62
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99550104 SKU, 99550104 ANALYTICS...
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Fixture Size (feet)
    2x4
    Additional Features
    Lamp Not Included
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    Price
    $
    64
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99575265 SKU, 99575265 ANALYTICS...
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Fixture Size (feet)
    2x4
    Additional Features
    Lamp Not Included
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    Price
    $
    66
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25014859 SKU, 25014859 ANALYTICS...
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Fixture Size (feet)
    2x2
    Additional Features
    T8 with Lamps & Flex
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    Price
    $
    84
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99575262 SKU, 99575262 ANALYTICS...
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Fixture Size (feet)
    2x4
    Additional Features
    Lamp Not Included
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    Price
    $
    64
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22113644 SKU, 22113644 ANALYTICS...
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    2
    Fixture Size (feet)
    2x4
    Additional Features
    Lamp Not Included, M/S
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    Price
    $
    135
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22067416 SKU, 22067416 ANALYTICS...
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Fixture Size (feet)
    2x2
    Additional Features
    Lamp Not Included
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    Price
    $
    79
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22053756 SKU, 22053756 ANALYTICS...
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    2
    Fixture Size (feet)
    2x4
    Additional Features
    Lamp Not Included
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    Price
    $
    81
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25446488 SKU, 25446488 ANALYTICS...
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Fixture Size (feet)
    2x4
    Additional Features
    Lamp Not Included, L8741
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22039003 SKU, 22039003 ANALYTICS...
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    2
    Fixture Size (feet)
    2x4
    Additional Features
    Lamp Not Included
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    Price
    $
    81
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GR8
    22122101 SKU, 22122101 ANALYTICS...
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Fixture Size (feet)
    2x4
    Additional Features
    T8 with Lamps & Flex
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    Price
    $
    66
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99702089 SKU, 99702089 ANALYTICS...
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    2
    Fixture Size (feet)
    2x4
    Additional Features
    T8 with Lamps & Flex
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    Price
    $
    89
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22007558 SKU, 22007558 ANALYTICS...
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Fixture Size (feet)
    2x4
    Additional Features
    T8 with Lamps, L8741
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    Price
    $
    65
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25097357 SKU, 25097357 ANALYTICS...
    Ballast Type
    Electronic Ballast
    No. of Ballasts
    1
    Fixture Size (feet)
    2x2
    Additional Features
    Lamp Not Included
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    Price
    $
    80
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22068842 SKU, 22068842 ANALYTICS...
    Ballast Type
    Electronic
    No. of Ballasts
    1
    Fixture Size (feet)
    1 x 4
    Additional Features
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    2800 Lumens
    Color Temperature (Kelvin)
    Price
    $
    68
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25713192 SKU, 25713192 ANALYTICS...
    Ballast Type
    Electronic
    No. of Ballasts
    1
    Fixture Size (feet)
    2 x 4
    Additional Features
    Commercial Offices; Hospitals; Retail Merchandising And Many Other Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    Color Temperature (Kelvin)
    3500
    Price
    $
    74
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25059141 SKU, 25059141 ANALYTICS...
    Ballast Type
    No. of Ballasts
    Fixture Size (feet)
    2 x 4
    Additional Features
    Commercial Offices; Hospitals; Retail Merchandising And Many Other Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    3100 Lumens
    Color Temperature (Kelvin)
    3500
    Price
    $
    60
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25024635 SKU, 25024635 ANALYTICS...
    Ballast Type
    No. of Ballasts
    Fixture Size (feet)
    2 x 4
    Additional Features
    Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    Color Temperature (Kelvin)
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25064262 SKU, 25064262 ANALYTICS...
    Ballast Type
    Electronic
    No. of Ballasts
    1
    Fixture Size (feet)
    2 x 4
    Additional Features
    Commercial Offices; Hospitals; Retail Merchandising And Many Other Applications; Schools
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    3100 Lumens
    Color Temperature (Kelvin)
    3500
    Price
    $
    62
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available