Cooper Lighting (Eaton) 24GR-LD4-38-F1-UNV-L840-CD1-U GR LED Series Troffer, 2x4, 3800 Lumens, 4000K | Graybar Store
Cooper Lighting (Eaton) - GR LED Series Troffer, 2x4, 3800 Lumens, 4000K - 24GR-LD4-38-F1-UNV-L840-CD1-U
+ / - Hover over image to Zoom
Other Views

    GR LED Series Troffer, 2x4, 3800 Lumens, 4000K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 24GR-LD4-38-F1-UNV-L840-CD1-U
    SKU: 25696793
    $128.34
    Checking Pricing
         
    Lamp Watts:35
    Color Temperature (Kelvin):4000
    Fixture Size (feet):2x4
    Lumens:3800
    Additional Options:1 Driver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 24GR-LD4-38-F1-UNV-L840-CD1-U
    • Additional Options 1 Driver
    • Brand Metalux;Eaton
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lamp Watts 35
    • Lumens 3800
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LED recessed troffer, 2x4, 3800 Lumen, 4000K, 0 to 10V driver.