Panduit GP6™ PLUS Category 6 Standard High Density Kit | Graybar Store
Panduit - GP6™ PLUS Category 6  Standard High Density Kit
+ / - Hover over image to Zoom
Other Views

    GP6™ PLUS Category 6 Standard High Density Kit

    Manufacturer: Panduit
         

    • Manufacturer Panduit
    • Category Cat 6
    • Termination Style Field Terminated
    • Materials Polycarbonate (Base), Polycarbonate (Wire Strip)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Color
    Rack Units
    Packaging
    Use With
    Product Includes
    No. of Pairs
    No. of Ports
    Alternate Manufacturer Part No.
    Pair Count / Rack Units
    Style
    Price
    GPKBW72Y
    25076136
    10.71 W x 3.35 D x 10.67 H
    Beige
    4
    1 Each
    Connecting Blocks; Cross-Connects
    Required quantity of bases and 4-pair connecting blocks, label holders and labels
    288
    72
    GPKBW72Y
    288-Pair/4 RU
    With Legs
    $
    157
    .71
    /
    EA
    25076136
    Dimensions (Inches)
    10.71 W x 3.35 D x 10.67 H
    Color
    Beige
    Rack Units
    4
    Packaging
    1 Each
    Use With
    Connecting Blocks; Cross-Connects
    Product Includes
    Required quantity of bases and 4-pair connecting blocks, label holders and labels
    No. of Pairs
    288
    No. of Ports
    72
    Alternate Manufacturer Part No.
    GPKBW72Y
    Pair Count / Rack Units
    288-Pair/4 RU
    Style
    With Legs
    $
    157
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GPKBW24Y
    25076134
    10.71 W x 3.38 D x 3.47 H
    Beige
    4
    1 Each
    Connecting Blocks; Cross-Connects
    Required quantity of bases and 4-pair connecting blocks, label holders and labels
    96
    24
    GPKBW24Y
    96-Pair/4 RU
    With Legs
    $
    57
    .89
    /
    EA
    25076134
    Dimensions (Inches)
    10.71 W x 3.38 D x 3.47 H
    Color
    Beige
    Rack Units
    4
    Packaging
    1 Each
    Use With
    Connecting Blocks; Cross-Connects
    Product Includes
    Required quantity of bases and 4-pair connecting blocks, label holders and labels
    No. of Pairs
    96
    No. of Ports
    24
    Alternate Manufacturer Part No.
    GPKBW24Y
    Pair Count / Rack Units
    96-Pair/4 RU
    Style
    With Legs
    $
    57
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25076136 SKU, 25076136 ANALYTICS...
    Rack Units
    4
    Packaging
    1 Each
    Use With
    Connecting Blocks; Cross-Connects
    Product Includes
    Required quantity of bases and 4-pair connecting blocks, label holders and labels
    No. of Pairs
    288
    No. of Ports
    72
    Alternate Manufacturer Part No.
    GPKBW72Y
    Pair Count / Rack Units
    288-Pair/4 RU
    Style
    With Legs
    Price
    $
    157
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25076134 SKU, 25076134 ANALYTICS...
    Rack Units
    4
    Packaging
    1 Each
    Use With
    Connecting Blocks; Cross-Connects
    Product Includes
    Required quantity of bases and 4-pair connecting blocks, label holders and labels
    No. of Pairs
    96
    No. of Ports
    24
    Alternate Manufacturer Part No.
    GPKBW24Y
    Pair Count / Rack Units
    96-Pair/4 RU
    Style
    With Legs
    Price
    $
    57
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available