Panduit GP6™ PLUS Category 6 High Density Base | Graybar Store
Panduit - GP6™ PLUS Category 6 High Density Base
+ / - Hover over image to Zoom
Other Views

    GP6™ PLUS Category 6 High Density Base

    Manufacturer: Panduit
         

    • Manufacturer Panduit
    • Category Cat 6
    • Materials Polycarbonate (Base), Polycarbonate (Wire Strip)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Color
    Rack Units
    Packaging
    Use With
    Product Includes
    No. of Pairs
    No. of Ports
    Alternate Manufacturer Part No.
    Pair Count / Rack Units
    Style
    Price
    GPBW144-X
    99488885
    10.71 W x 3.35 D x 3.47 H
    Beige
    4
    10 per Pack
    Connecting Blocks; Cross-Connects
    Mounting Legs
    144
    36
    GPBW144-X
    144-Pair/4 RU
    With Legs
    $
    36
    .81
    /
    EA
    99488885
    Dimensions (Inches)
    10.71 W x 3.35 D x 3.47 H
    Color
    Beige
    Rack Units
    4
    Packaging
    10 per Pack
    Use With
    Connecting Blocks; Cross-Connects
    Product Includes
    Mounting Legs
    No. of Pairs
    144
    No. of Ports
    36
    Alternate Manufacturer Part No.
    GPBW144-X
    Pair Count / Rack Units
    144-Pair/4 RU
    Style
    With Legs
    $
    36
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GPBW24-X
    99488883
    10.71 W x 3.38 D x 10.2 H
    Beige
    4
    10 per Pack
    Connecting Blocks; Cross-Connects
    Mounting Legs
    96
    24
    GPBW24-X
    96-Pair/4 RU
    With Legs
    $
    24
    .68
    /
    EA
    99488883
    Dimensions (Inches)
    10.71 W x 3.38 D x 10.2 H
    Color
    Beige
    Rack Units
    4
    Packaging
    10 per Pack
    Use With
    Connecting Blocks; Cross-Connects
    Product Includes
    Mounting Legs
    No. of Pairs
    96
    No. of Ports
    24
    Alternate Manufacturer Part No.
    GPBW24-X
    Pair Count / Rack Units
    96-Pair/4 RU
    Style
    With Legs
    $
    24
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99488885 SKU, 99488885 ANALYTICS...
    Rack Units
    4
    Packaging
    10 per Pack
    Use With
    Connecting Blocks; Cross-Connects
    Product Includes
    Mounting Legs
    No. of Pairs
    144
    No. of Ports
    36
    Alternate Manufacturer Part No.
    GPBW144-X
    Pair Count / Rack Units
    144-Pair/4 RU
    Style
    With Legs
    Price
    $
    36
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99488883 SKU, 99488883 ANALYTICS...
    Rack Units
    4
    Packaging
    10 per Pack
    Use With
    Connecting Blocks; Cross-Connects
    Product Includes
    Mounting Legs
    No. of Pairs
    96
    No. of Ports
    24
    Alternate Manufacturer Part No.
    GPBW24-X
    Pair Count / Rack Units
    96-Pair/4 RU
    Style
    With Legs
    Price
    $
    24
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available