Lithonia Lighting EVO 6AR TRIM U Gotham Downlight Trim, 6 in., Self-Flanged | Graybar Store
Lithonia Lighting - Gotham Downlight Trim, 6 in., Self-Flanged - EVO 6AR TRIM U
+ / - Hover over image to Zoom
Other Views

    Gotham Downlight Trim, 6 in., Self-Flanged

    Manufacturer: Lithonia Lighting
    Manufacturer #: EVO 6AR TRIM U
    SKU: 25633458
    $45.35
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # EVO 6AR TRIM U
    • Fixture Type 6 in Housing
    • Housing Compatibility EVO
    • Lamp Type LED
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    EVO Specular Trim, Air Rating: Non-Airtight, Voltage Rating: 120 V, Lamp Type: LED, Fixture Type: 6 in Housing