Lithonia Lighting Gotham Downlight Trim, 6 in., Self-Flanged | Graybar Store
Lithonia Lighting - Gotham Downlight Trim, 6 in., Self-Flanged
+ / - Hover over image to Zoom
Other Views

    Gotham Downlight Trim, 6 in., Self-Flanged

    Manufacturer: Lithonia Lighting
         

    • Manufacturer Lithonia Lighting
    • Fixture Type 6 in Housing
    • Housing Compatibility EVO
    • Lamp Type LED
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Price
    EVO 6AR LSS TRIM U
    25812377
    $
    43
    .26
    /
    EA
    25812377
    $
    43
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EVO 6AR TRIM U
    25633458
    $
    45
    .35
    /
    EA
    25633458
    $
    45
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25812377 SKU, 25812377 ANALYTICS...
    Price
    $
    43
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25633458 SKU, 25633458 ANALYTICS...
    Price
    $
    45
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available