Lithonia Lighting EVO 40/25 6 WD MVOLT EZ1 HSG Gotham Architectural 6 in. Downlight Housing, LED, Solid-State | Graybar Store
Lithonia Lighting - Gotham Architectural 6 in. Downlight Housing, LED, Solid-State - EVO 40/25 6 WD MVOLT EZ1 HSG
+ / - Hover over image to Zoom
Other Views

    Gotham Architectural 6 in. Downlight Housing, LED, Solid-State

    Manufacturer: Lithonia Lighting
    Manufacturer #: EVO 40/25 6 WD MVOLT EZ1 HSG
    SKU: 25812376
    $243.71
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # EVO 40/25 6 WD MVOLT EZ1 HSG
    • Fixture Type 6 in Housing
    • Housing Compatibility EVO
    • Lamp Type LED
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    LITHONIA LIGHTING® EVO Downlight, Air Rating: Non-Airtight, Voltage Rating: 120 V, Lamp Type: LED, Fixture Type: 6 in Housing