Viking Electronics VE-GNP-SS Gooseneck Pedestal, 13 in. W | Graybar Store
Viking Electronics - Gooseneck Pedestal, 13 in. W - VE-GNP-SS
+ / - Hover over image to Zoom
Other Views

    Gooseneck Pedestal, 13 in. W

    Manufacturer: Viking Electronics
    Manufacturer #: VE-GNP-SS
    SKU: 25209907
    $428.96
    Checking Pricing
         
    Height (Inches):40.81 in.
    Color:Black
    Size:3/16 (Pedestal Mounting Plate) in
    Use With:VE-Series Backboxes
    Mounting Type:Concrete Mount; Floor Mount
    Width (Inches):13 in.
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # VE-GNP-SS
    • Color Black
    • Size 3/16 (Pedestal Mounting Plate) in
    • Type Gooseneck Pedestal
    • Height (Inches) 40.81 in.
    • Mounting Type Concrete Mount; Floor Mount
    • Width (Inches) 13 in.
    • Material Stainless Steel
    • Use With VE-Series Backboxes
    Product Overview:
    Gooseneck Pedestal, Stainless Steel, Size: 3/16 (Pedestal Mounting Plate) in, Black, Concrete Mount; Floor Mount