Viking Electronics VE-GNP Gooseneck Pedestal, 5 in. W | Graybar Store
Viking Electronics - Gooseneck Pedestal, 5 in. W - VE-GNP
+ / - Hover over image to Zoom
Other Views

    Gooseneck Pedestal, 5 in. W

    Manufacturer: Viking Electronics
    Manufacturer #: VE-GNP
    SKU: 22026093
    $145.85
    Checking Pricing
         
    Height (Inches):41.75 in.
    Color:Black
    Size:3/16 (Pedestal Mounting Plate)
    Depth (Inches):11.5 in.
    Use With:VE-Series Backboxes
    Mounting Type:Concrete Mount; Floor Mount
    Width (Inches):5 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # VE-GNP
    • Color Black
    • Size 3/16 (Pedestal Mounting Plate)
    • Type Gooseneck Pedestal
    • Depth (Inches) 11.5 in.
    • Height (Inches) 41.75 in.
    • Mounting Type Concrete Mount; Floor Mount
    • Width (Inches) 5 in.
    • Material Steel
    • Use With VE-Series Backboxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Gooseneck Pedestal, Steel, Size: 3/16 (Pedestal Mounting Plate), Black, Concrete Mount; Floor Mount