Klein Tools 1200BI-P Golden Tri-Cut™ Hacksaw Blades | Graybar Store
Klein Tools - Golden Tri-Cut™ Hacksaw Blades - 1200BI-P
+ / - Hover over image to Zoom
Other Views

    Golden Tri-Cut™ Hacksaw Blades

    Manufacturer: Klein Tools
    Manufacturer #: 1200BI-P
    SKU: 90087766
    $28.79
    Checking Pricing
         
    Overall Length (Inches):12
    Teeth Per Inch:18, 24 and 32 TPI
    Packaging:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1200BI-P
    • Materials High Speed Steel
    • Overall Length (Inches) 12
    • Teeth Per Inch 18, 24 and 32 TPI
    • For Use With Dual Purpose Hacksaw
    • Packaging 10
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Golden Tri-Cut™ Hacksaw Blades is 12 inches long with 18, 24 and 32 TPI.