Klein Tools 701-S Golden Tri-Cut™ 3-in-1 Blade Dual-Purpose Hacksaw | Graybar Store
Klein Tools - Golden Tri-Cut™ 3-in-1 Blade Dual-Purpose Hacksaw - 701-S
+ / - Hover over image to Zoom
Other Views

    Golden Tri-Cut™ 3-in-1 Blade Dual-Purpose Hacksaw

    Manufacturer: Klein Tools
    Manufacturer #: 701-S
    SKU: 88153883
    $41.47
    Checking Pricing
         
    Teeth Per Inch:18, 24 and 32 TPI
    Overall Length (Inches):16
    Blade Length (Inches):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 701-S
    • Blade Length (Inches) 12
    • Overall Length (Inches) 16
    • Teeth Per Inch 18, 24 and 32 TPI
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    16-inch 3-in-1 Golden Tri-Cut™ 3-in-1 dual-purpose hacksaw
    • Blade Length:12 inch
    • Overall Length: 16 inch
    • Weight:1.45 lb
    • Three teeth sizes
    • Aluminum finger grip handle and front end