Chatsworth 10608-001 Gold Vertical Wall Bracket 3/8 in. | Graybar Store
Chatsworth - Gold Vertical Wall Bracket 3/8 in. - 10608-001
+ / - Hover over image to Zoom
Other Views

    Gold Vertical Wall Bracket 3/8 in.

    Manufacturer: Chatsworth
    Manufacturer #: 10608-001
    SKU: 88316060
    $25.49
    Checking Pricing
         
    Color:Gold
    Bracket Size:3/8 in.
    Additional Features:Vertical Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10608-001
    • Bracket Size 3/8 in.
    • Color Gold
    • Additional Features Vertical Bracket
    • Country of Origin US - USA
    Product Overview:
    Gold Cable runway wall bracket bracket. These Vertical Wall Brackets are used to secure cable runway with 1.5" x 3/8" stringers to a wall.