Bogen GS250 Gold Seal Series 250 Watt Public Address Amplifiers | Graybar Store
Bogen - Gold Seal Series 250 Watt Public Address Amplifiers - GS250
+ / - Hover over image to Zoom
Other Views

    Gold Seal Series 250 Watt Public Address Amplifiers

    Manufacturer: Bogen
    Manufacturer #: GS250
    SKU: 97179931
    $912.51
    Checking Pricing
         
    Watts:250
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # GS250
    • Watts 250
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Gold Seal series 250 watt amplifier.
    • (4) Dedicated MIC inputs
    • (1) Selectable MIC/TEL input
    • (1) Selectable MIC/AUX input
    • (1) Dedicated AUX input
    • 4-Ohm direct coupled output
    • 8-Ohm, 25V, 25VCT, and 70V transformer-coupled outputs
    • Rack Mountable - 2RU package
    • Dual-function 10-band graphic equalizer (Acoustic EQ or Feedback Control modes)
    • True loudness contour function