Chatsworth 12637-001 Mounting Kit, Square Punched, M6 | Graybar Store
Chatsworth - Mounting Kit, Square Punched, M6 - 12637-001
+ / - Hover over image to Zoom
Other Views

    Mounting Kit, Square Punched, M6

    Manufacturer: Chatsworth
    Manufacturer #: 12637-001
    SKU: 99472143
    $60.20
    Checking Pricing
         
    Thread Size (Inches):M6
    Color:Gold
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12637-001
    • Color Gold
    • Type Square Punched
    • Materials Zinc
    • Thread Size (Inches) M6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    M-6 size square-punched hardware kit with gold over zinc finish.
    Square hole rail mounting hardware kit is packaged in sets of 25.