Chatsworth 10487-001 Gold, Butt Swivel Splice Kit 3/8 x 1 1/2 in. | Graybar Store
Chatsworth - Gold, Butt Swivel Splice Kit 3/8 x 1 1/2 in. - 10487-001
+ / - Hover over image to Zoom
Other Views

    Gold, Butt Swivel Splice Kit 3/8 x 1 1/2 in.

    Manufacturer: Chatsworth
    Manufacturer #: 10487-001
    SKU: 88316051
    $38.35
    Checking Pricing
         
    Size:3/8 x 1 1/2 in.
    Additional Features:Splices cable runway horizontally.
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10487-001
    • Size 3/8 x 1 1/2 in.
    • Additional Features Splices cable runway horizontally.
    • Material Finish Galvanized
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Butt swivel splice kit. Adjusts to any angle, not limited to 45 degree or 90 degree. Color-Gold.