Chatsworth 11268-001 Gold 1.5 in. Wide L Bracket Stinger With Hardware | Graybar Store
Chatsworth - Gold  1.5 in. Wide L Bracket Stinger With Hardware - 11268-001
+ / - Hover over image to Zoom
Other Views

    Gold 1.5 in. Wide L Bracket Stinger With Hardware

    Manufacturer: Chatsworth
    Manufacturer #: 11268-001
    SKU: 88083725
    $17.30
    Checking Pricing
         
    Height (Inches):4.24
    Width (Inches):4.75
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11268-001
    • Height (Inches) 4.24
    • Material Finish Gold
    • Width (Inches) 4.75
    • Country of Origin US - USA
    Product Overview:
    L bracket, 4.24 in.H X 4.75 in. W 1.5 in stinger ,gold.