Salisbury ILPG5S/10 Goatskin Electrical Leather Glove Protectors, Size 10 | Graybar Store
Salisbury - Goatskin Electrical Leather Glove Protectors, Size 10 - ILPG5S/10
+ / - Hover over image to Zoom
Other Views

    Goatskin Electrical Leather Glove Protectors, Size 10

    Manufacturer: Salisbury
    Manufacturer #: ILPG5S/10
    SKU: 25111952
    $32.29
    Checking Pricing
         
    Color:Orange
    Glove Material Type:Goatskin
    Glove Type:Leather Glove Protector
    Size:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # ILPG5S/10
    • Color Orange
    • Size 10
    • Application Protection of Rubber Insulating Gloves
    • Glove Material Type Goatskin
    • Glove Type Leather Glove Protector
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Orange imported leather goat skin 14 inch straight rubber insulating glove protector size 10 with green palms.