Salisbury by Honeywell - Goatskin Electrical Glove Protectors, Size 10 - LPG10A/10
+ / - Hover over image to Zoom
Other Views

Goatskin Electrical Glove Protectors, Size 10

Manufacturer: Salisbury by Honeywell
Manufacturer #: LPG10A/10
SKU: 99421905
Checking Pricing
     
Glove Material Type:Goatskin
Glove Type:Leather Glove Protector
Color:Cream
Size:10
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Salisbury by Honeywell
  • Manufacturer # LPG10A/10
  • Color Cream
  • Size 10
  • Application Leather Glove Protector
  • Glove Material Type Goatskin
  • Glove Type Leather Glove Protector
Product Overview:
Cream imported leather goat skin 10 inch insulating glove protector size 10 with a strap.