GN Netcom 9450-65-707-105 GN Netcom- Jabra Wireless PRO™ 9450 Flex, One Ear | Graybar Store
GN Netcom - GN Netcom- Jabra Wireless PRO™ 9450 Flex, One Ear - 9450-65-707-105
+ / - Hover over image to Zoom
Other Views

    GN Netcom- Jabra Wireless PRO™ 9450 Flex, One Ear

    Manufacturer: GN Netcom
    Manufacturer #: 9450-65-707-105
    SKU: 25566124
    $316.60
    Checking Pricing
         
    Headset Type:Wireless
    Style:3-in-1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GN Netcom
    • Manufacturer # 9450-65-707-105
    • Style 3-in-1
    • Headset Type Wireless
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    PRO™ 9450 wireless headset, one ear speaker, 3 ways to wear with noise-canceling.

    PRO™ 9450 FLEX Features:

    • Offers mono sound through one speaker
    • DECT wireless technology
    • Connects via USB and works with traditional desk phones
    • Talk range up to 450 ft
    • Up to 4 headset can be joined to one base
    • Noise protection
    • Ear hook, over-the-ear and over-the-head wearing style
    • Mute/Unmute function
    • Up to 10 hours talk time