Bussmann (Eaton) BK/GMW-1 GMW Series 1A 125V Fast-Acting Sub-Miniature Pin-Base Specialty Fuse (Bulk Pack) | Graybar Store
Bussmann (Eaton) - GMW Series 1A 125V Fast-Acting Sub-Miniature Pin-Base Specialty Fuse (Bulk Pack) - BK/GMW-1
+ / - Hover over image to Zoom
Other Views

    GMW Series 1A 125V Fast-Acting Sub-Miniature Pin-Base Specialty Fuse (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/GMW-1
    SKU: 22087149
    $702.00
    Checking Pricing
         
    Amps:1A
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/GMW-1
    • Amps 1A
    • Voltage Rating 125V
    Product Overview:
    GMW Series 1A 125V fast-acting sub-miniature pin-base specialty fuse. Dimensions 0.280 x 0.250 in. (7.1 x 6.4mm).
    • Sub-Miniature Pin-Base Fuses For Limited Space Applications
    • Can be Soldered Direct Into Circuit or Can be Mounted in HWA Holder Which Can be Soldered Into Circuit
    • Transparent Window in Fuse For Visual Determination of Open Fuse Element
    • Fuseholder Body and Knob Material is Diallyl Phthalate
    • Holder Includes O-Ring, Gasket and Nut