Bussmann (Eaton) GMW Series 125V Fast-Acting Sub-Miniature Pin-Base Specialty Fuse (Bulk Pack) | Graybar Store
Bussmann (Eaton) - GMW Series 125V Fast-Acting Sub-Miniature Pin-Base Specialty Fuse (Bulk Pack)
+ / - Hover over image to Zoom
Other Views

    GMW Series 125V Fast-Acting Sub-Miniature Pin-Base Specialty Fuse (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
         

    Sub-miniature pin-base fuses for limited space applications.

    • Sub-Miniature Pin-Base Fuses For Limited Space Applications
    • Can be Soldered Direct Into Circuit or Can be Mounted in HWA Holder Which Can be Soldered Into Circuit
    • Transparent Window in Fuse For Visual Determination of Open Fuse Element
    • Fuseholder Body and Knob Material is Diallyl Phthalate
    • Holder Includes O-Ring, Gasket and Nut
    See More >>
    • Manufacturer Bussmann (Eaton)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Price
    BK/GMW-6/10
    22087145
    6/10A
    125V
    $
    586
    .00
    100 Ea
    /
    Package
    22087145
    Amps
    6/10A
    Voltage Rating
    125V
    $
    586
    .00
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMW-1
    22087149
    1A
    125V
    $
    702
    .00
    100 Ea
    /
    Package
    22087149
    Amps
    1A
    Voltage Rating
    125V
    $
    702
    .00
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22087145 SKU, 22087145 ANALYTICS...
    Price
    $
    586
    .00
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22087149 SKU, 22087149 ANALYTICS...
    Price
    $
    702
    .00
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available