Westell N250120-N-L9 Dual Buss Fuse Panel | Graybar Store
Westell - Dual Buss Fuse Panel - N250120-N-L9
+ / - Hover over image to Zoom
Other Views

    Dual Buss Fuse Panel

    Manufacturer: Westell
    Manufacturer #: N250120-N-L9
    SKU: 25835915
    $399.46
    Checking Pricing
         
    Additional Features:Five Spare Fuse Holders Provided On The Panel's Faceplate
    Color:White
    Size:1.75 in
    Length:17 in.
    Width (Inches):10.5
    Amps:15 A
    Voltage (Volts):22 to 58
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Westell
    • Manufacturer # N250120-N-L9
    • Color White
    • Size 1.75 in
    • Voltage (Volts) 22 to 58
    • Additional Features Five Spare Fuse Holders Provided On The Panel's Faceplate
    • Amps 15 A
    • Length 17 in.
    • Width (Inches) 10.5
    • SAP Material Type ZSTD
    Product Overview:
    GMT Fuse Panel, Voltage (Volts): 22 to 58 V DC, Amps: 15 A, White