Bussmann (Eaton) GMQ-3-2/10 GMQ Series 3.2A 300V Time Delay Rejection Style Fuse | Graybar Store
Bussmann (Eaton) - GMQ Series 3.2A 300V Time Delay Rejection Style Fuse - GMQ-3-2/10
+ / - Hover over image to Zoom
Other Views

    GMQ Series 3.2A 300V Time Delay Rejection Style Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GMQ-3-2/10
    SKU: 88051212
    $12.30
    Checking Pricing
         
    Amps:3-2/10A
    Voltage Rating:300V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GMQ-3-2/10
    • Amps 3-2/10A
    • Fuse Type Time-Delay Rejection Style In-Line Fuse
    Product Overview:
    GMQ Series 3 2/10A 300V time delay rejection Style fuse. Use with HLQ 3 2/10 carrier.
    • GMQ Fuse Mounts in Type HLQ Size Rejection Carrier
    • HLQ Carrier Comes With 6 in. of #18 Red Insulated Solid Copper Wire Attached to the Line Side
    • Customer Inserts #18 Insulated Solid Copper Wire Into Load Side Receptacle
    • Size of Type GMQ Fuses Varies With Ampere Rating
    • Fuse and Knob Are an Integral One-Piece Unit; There Are No Replacement Knobs (Caps)
    • Units Can be Panel Mounted With a Separate Steel Clip
    • NOTE: Do Not Put Tension on Line (Rear) Terminal of Fuse Holder