Bussmann (Eaton) GMF-3 GMF Series 3A 300V Time Delay Non Rejection In Line Glass Tube Fuse | Graybar Store
Bussmann (Eaton) - GMF Series 3A 300V Time Delay Non Rejection In Line Glass Tube Fuse - GMF-3
+ / - Hover over image to Zoom
Other Views

    GMF Series 3A 300V Time Delay Non Rejection In Line Glass Tube Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GMF-3
    SKU: 88051196
    $14.18
    Checking Pricing
         
    Amps:3A
    Voltage Rating:300V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GMF-3
    • Amps 3A
    • Fuse Type Time-Delay Non-Rejection In-Line Glass Tube Fuse
    Product Overview:
    GMF Series 3A 300V time delay non rejection in line glass tube fuse. Use with HLR carrier.
    • HLQ Carrier Comes With 6 in. of #18 Red Insulated Solid Copper Wire Attached to the Line Side
    • Customer Inserts #18 Insulated Solid Copper Wire Into Load Side Receptacle
    • Order Part Number HLR-2A to Obtain 6 in. of #18 Black Insulated Solid Copper Wire Pre-Installed in a Load Side Receptacle
    • Order Part Number HLR-2L to Obtain 6 in. of #18 Black Insulated Solid Copper Wire Packaged Loose (Un-Installed)
    • An Alternative to the HLR Fuseholder is the A Fuseholder; The A Fuseholder Comes WITHOUT Leads
    • XXXXXX
    • Fuse and Knob Are an Integral One-Piece Unit; There Are No Replacement Knobs (Caps)
    • Units Can be Panel Mounted With a Separate Steel Clip
    • NOTE: Do Not Put Tension on Line (Rear) Terminal of Fuse Holder