Bussmann (Eaton) GMD Series 250V Time-Delay Glass Tube North American Ferrule Fuse, 5x20mm (Bulk Pack) | Graybar Store
Bussmann (Eaton) - GMD Series 250V Time-Delay Glass Tube North American Ferrule Fuse, 5x20mm (Bulk Pack)
+ / - Hover over image to Zoom
Other Views

    GMD Series 250V Time-Delay Glass Tube North American Ferrule Fuse, 5x20mm (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's GMD Series time-delay fuse features a glass tube with nickel-plated brass endcaps.

    • Manufacturer Bussmann (Eaton)
    • Application Electronic Circuits
    • Fuse Dimension 0.197 Dia x 0.788 L in
    • Fuse Type Time-Delay Fuse
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Element
    Additional Features
    Voltage Rating
    Standard
    Amps
    Response Time
    Price
    BK/GMD-2A
    25142295
    100 at 250 V AC A
    Single
    Time-Delay Compatibility for Inductive Circuits
    250 V AC
    0 to 4 A; 1.2 to 4 A; 125 mA to 3 A; 4 A; CE; CSA Certified; Class 1422-01; File 1641-31003-1001; File 53787; File E19180; Guide JDYX; Guide JDYX2; PSE/JET; UL Listed; UL Recognized
    2A
    2 Maximum at 200 Percent Rated Amps min; 5 Minimum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    336
    .10
    100 Ea
    /
    Package
    25142295
    Interrupt Rating
    100 at 250 V AC A
    Element
    Single
    Additional Features
    Time-Delay Compatibility for Inductive Circuits
    Voltage Rating
    250 V AC
    Standard
    0 to 4 A; 1.2 to 4 A; 125 mA to 3 A; 4 A; CE; CSA Certified; Class 1422-01; File 1641-31003-1001; File 53787; File E19180; Guide JDYX; Guide JDYX2; PSE/JET; UL Listed; UL Recognized
    Amps
    2A
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 5 Minimum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    336
    .10
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMD-1A
    25050444
    35 at 250 V AC A
    Single
    Time-Delay Compatibility for Inductive Circuits
    250 V AC
    0 to 4 A; 1.2 to 4 A; 125 mA to 3 A; 4 A; CE; CSA Certified; Class 1422-01; File 1641-31003-1001; File 53787; File E19180; Guide JDYX; Guide JDYX2; PSE/JET; UL Listed; UL Recognized
    1A
    2 Maximum at 200 Percent Rated Amps min; 5 Minimum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    336
    .10
    100 Ea
    /
    Package
    25050444
    Interrupt Rating
    35 at 250 V AC A
    Element
    Single
    Additional Features
    Time-Delay Compatibility for Inductive Circuits
    Voltage Rating
    250 V AC
    Standard
    0 to 4 A; 1.2 to 4 A; 125 mA to 3 A; 4 A; CE; CSA Certified; Class 1422-01; File 1641-31003-1001; File 53787; File E19180; Guide JDYX; Guide JDYX2; PSE/JET; UL Listed; UL Recognized
    Amps
    1A
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 5 Minimum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    336
    .10
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142295 SKU, 25142295 ANALYTICS...
    Additional Features
    Time-Delay Compatibility for Inductive Circuits
    Voltage Rating
    250 V AC
    Standard
    0 to 4 A; 1.2 to 4 A; 125 mA to 3 A; 4 A; CE; CSA Certified; Class 1422-01; File 1641-31003-1001; File 53787; File E19180; Guide JDYX; Guide JDYX2; PSE/JET; UL Listed; UL Recognized
    Amps
    2A
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 5 Minimum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    336
    .10
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25050444 SKU, 25050444 ANALYTICS...
    Additional Features
    Time-Delay Compatibility for Inductive Circuits
    Voltage Rating
    250 V AC
    Standard
    0 to 4 A; 1.2 to 4 A; 125 mA to 3 A; 4 A; CE; CSA Certified; Class 1422-01; File 1641-31003-1001; File 53787; File E19180; Guide JDYX; Guide JDYX2; PSE/JET; UL Listed; UL Recognized
    Amps
    1A
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 5 Minimum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    336
    .10
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available