Bussmann (Eaton) GMD-1.6A GMD Series 1.6A 250V Time Delay Glass Tube Ferrule Fuse, 5x20mm | Graybar Store
Bussmann (Eaton) - GMD Series 1.6A 250V Time Delay Glass Tube Ferrule Fuse, 5x20mm - GMD-1.6A
+ / - Hover over image to Zoom
Other Views

    GMD Series 1.6A 250V Time Delay Glass Tube Ferrule Fuse, 5x20mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GMD-1.6A
    SKU: 92142189
    $13.00
    Checking Pricing
         
    Amps:1.6A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GMD-1.6A
    • Amps 1.6A
    • Fuse Dimension 0.788 L x 0.197 in. Dia. (20 x 5mm)
    • Fuse Type Time-Delay Low-Breaking Capacity Glass Tube Fuse
    Product Overview:
    GMD Series 1.6A 250V time delay glass tube ferrule fuse. Dimensions 0.197 x 0.788 in. (5 x 20mm).
    • Time-Delay, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • Optional Axial Leads Available
    • Designed to UL/CSA 248-14