Bussmann (Eaton) GMC Series RoHS Compliant Medium Time-Delay Glass Tube North American Ferrule Fuse, 5x20mm (Bulk Pack) | Graybar Store
Bussmann (Eaton) - GMC Series RoHS Compliant Medium Time-Delay Glass Tube North American Ferrule Fuse, 5x20mm (Bulk Pack)
+ / - Hover over image to Zoom
Other Views

    GMC Series RoHS Compliant Medium Time-Delay Glass Tube North American Ferrule Fuse, 5x20mm (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's GMC Series medium time-delay fuse features a glass tube with nickel-plated brass endcaps.

    • Manufacturer Bussmann (Eaton)
    • Application Electronic Circuits
    • Fuse Dimension 0.197 Dia x 0.788 L in
    • Fuse Type Medium Time-Delay Fuse
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Element
    Additional Features
    Voltage Rating
    Standard
    Amps
    Response Time
    Price
    BK/GMC-1-R
    25112350
    35 at 250 V AC A
    Single
    Low Breaking Capacity
    250 V AC
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    1A
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    115
    .17
    100 Ea
    /
    Package
    25112350
    Interrupt Rating
    35 at 250 V AC A
    Element
    Single
    Additional Features
    Low Breaking Capacity
    Voltage Rating
    250 V AC
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Amps
    1A
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    115
    .17
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMC-2-R
    25142147
    10 at 125 V AC kA
    Single
    Low Breaking Capacity
    250 V AC
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    2A
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    115
    .17
    100 Ea
    /
    Package
    25142147
    Interrupt Rating
    10 at 125 V AC kA
    Element
    Single
    Additional Features
    Low Breaking Capacity
    Voltage Rating
    250 V AC
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Amps
    2A
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    115
    .17
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMC-500-R
    25142152
    Single
    250 V AC
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    500A
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    115
    .17
    100 Ea
    /
    Package
    25142152
    Interrupt Rating
    Element
    Single
    Additional Features
    Voltage Rating
    250 V AC
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Amps
    500A
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    115
    .17
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25112350 SKU, 25112350 ANALYTICS...
    Additional Features
    Low Breaking Capacity
    Voltage Rating
    250 V AC
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Amps
    1A
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    115
    .17
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142147 SKU, 25142147 ANALYTICS...
    Additional Features
    Low Breaking Capacity
    Voltage Rating
    250 V AC
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Amps
    2A
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    115
    .17
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142152 SKU, 25142152 ANALYTICS...
    Additional Features
    Voltage Rating
    250 V AC
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Amps
    500A
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    115
    .17
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available