Bussmann (Eaton) GMC Series RoHS Compliant Medium Time-Delay Glass Tube North American Ferrule Fuse, 5x20mm | Graybar Store
Bussmann (Eaton) - GMC Series RoHS Compliant Medium Time-Delay Glass Tube North American Ferrule Fuse, 5x20mm
+ / - Hover over image to Zoom
Other Views

    GMC Series RoHS Compliant Medium Time-Delay Glass Tube North American Ferrule Fuse, 5x20mm

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's GMC Series medium time-delay fuse features a glass tube with nickel-plated brass endcaps.

    • Medium Time-Delay, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • Optional Axial Leads Available
    • Designed to UL/CSA 248-14
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Application Electronic Circuits
    • Fuse Dimension 0.197 Dia x 0.788 L in
    • Fuse Type Medium Time-Delay Fuse
    Select Filter Options Below ( 13 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    GMC-1-R
    25142167
    1A
    250V
    $
    6
    .51
    5 Ea
    /
    Package
    25142167
    Amps
    1A
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $
    6
    .51
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMC-2-R
    25142169
    2A
    250V
    $
    1
    .31
    /
    EA
    25142169
    Amps
    2A
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $
    1
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMC-6.3-R
    25142176
    6.3A
    125V
    $
    11
    .03
    5 Ea
    /
    Package
    25142176
    Amps
    6.3A
    Voltage Rating
    125V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $
    11
    .03
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMC-10-R
    25142166
    10A
    125V
    $
    6
    .51
    5 Ea
    /
    Package
    25142166
    Amps
    10A
    Voltage Rating
    125V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $
    6
    .51
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMC-5-R
    25142175
    5A
    125V
    $
    6
    .51
    5 Ea
    /
    Package
    25142175
    Amps
    5A
    Voltage Rating
    125V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $
    6
    .51
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMC-3.15-R
    25142170
    3.15A
    125 V AC
    35 at 250 V AC A
    Single
    Low Breaking Capacity
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    6
    .51
    5 Ea
    /
    Package
    25142170
    Amps
    3.15A
    Voltage Rating
    125 V AC
    Interrupt Rating
    35 at 250 V AC A
    Element
    Single
    Additional Features
    Low Breaking Capacity
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    6
    .51
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMC-250-R
    25142345
    250A
    250 V AC
    Single
    Low Breaking Capacity
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    18
    .05
    5 Ea
    /
    Package
    25142345
    Amps
    250A
    Voltage Rating
    250 V AC
    Interrupt Rating
    Element
    Single
    Additional Features
    Low Breaking Capacity
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    18
    .05
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMC-300-R
    25142346
    300mA
    250 V AC
    Single
    Low Breaking Capacity
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    16
    .60
    5 Ea
    /
    Package
    25142346
    Amps
    300mA
    Voltage Rating
    250 V AC
    Interrupt Rating
    Element
    Single
    Additional Features
    Low Breaking Capacity
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    16
    .60
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMC-400-R
    25142348
    400A
    250 V AC
    Single
    Low Breaking Capacity
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    16
    .60
    5 Ea
    /
    Package
    25142348
    Amps
    400A
    Voltage Rating
    250 V AC
    Interrupt Rating
    Element
    Single
    Additional Features
    Low Breaking Capacity
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    16
    .60
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMC-600-R
    25142177
    600A
    250 V AC
    Single
    Low Breaking Capacity
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    10
    .45
    5 Ea
    /
    Package
    25142177
    Amps
    600A
    Voltage Rating
    250 V AC
    Interrupt Rating
    Element
    Single
    Additional Features
    Low Breaking Capacity
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    10
    .45
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMC-500-R
    25142174
    500A
    250 V AC
    Single
    Low Breaking Capacity
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    6
    .51
    5 Ea
    /
    Package
    25142174
    Amps
    500A
    Voltage Rating
    250 V AC
    Interrupt Rating
    Element
    Single
    Additional Features
    Low Breaking Capacity
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    6
    .51
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMC-6-R
    25142179
    6A
    125 V AC
    10 at 125 V AC kA
    Single
    Low Breaking Capacity
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    6
    .51
    5 Ea
    /
    Package
    25142179
    Amps
    6A
    Voltage Rating
    125 V AC
    Interrupt Rating
    10 at 125 V AC kA
    Element
    Single
    Additional Features
    Low Breaking Capacity
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    6
    .51
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMC-3-R
    25142172
    3A
    250 V AC
    10 at 125 V AC kA
    Single
    Low Breaking Capacity
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    6
    .51
    5 Ea
    /
    Package
    25142172
    Amps
    3A
    Voltage Rating
    250 V AC
    Interrupt Rating
    10 at 125 V AC kA
    Element
    Single
    Additional Features
    Low Breaking Capacity
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    $
    6
    .51
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142167 SKU, 25142167 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    $
    6
    .51
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142169 SKU, 25142169 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    $
    1
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142176 SKU, 25142176 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    $
    11
    .03
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142166 SKU, 25142166 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    $
    6
    .51
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142175 SKU, 25142175 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    $
    6
    .51
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142170 SKU, 25142170 ANALYTICS...
    Interrupt Rating
    35 at 250 V AC A
    Element
    Single
    Additional Features
    Low Breaking Capacity
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    6
    .51
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142345 SKU, 25142345 ANALYTICS...
    Interrupt Rating
    Element
    Single
    Additional Features
    Low Breaking Capacity
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    18
    .05
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142346 SKU, 25142346 ANALYTICS...
    Interrupt Rating
    Element
    Single
    Additional Features
    Low Breaking Capacity
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    16
    .60
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142348 SKU, 25142348 ANALYTICS...
    Interrupt Rating
    Element
    Single
    Additional Features
    Low Breaking Capacity
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    16
    .60
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142177 SKU, 25142177 ANALYTICS...
    Interrupt Rating
    Element
    Single
    Additional Features
    Low Breaking Capacity
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    10
    .45
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142174 SKU, 25142174 ANALYTICS...
    Interrupt Rating
    Element
    Single
    Additional Features
    Low Breaking Capacity
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    6
    .51
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142179 SKU, 25142179 ANALYTICS...
    Interrupt Rating
    10 at 125 V AC kA
    Element
    Single
    Additional Features
    Low Breaking Capacity
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    6
    .51
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142172 SKU, 25142172 ANALYTICS...
    Interrupt Rating
    10 at 125 V AC kA
    Element
    Single
    Additional Features
    Low Breaking Capacity
    Standard
    0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    6
    .51
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available