Bussmann (Eaton) GMC-6.3A GMC Series 6.3A 125V Medium Time Delay Glass Tube Fuse, 5x20mm | Graybar Store
Bussmann (Eaton) - GMC Series 6.3A 125V Medium Time Delay Glass Tube Fuse, 5x20mm - GMC-6.3A
+ / - Hover over image to Zoom
Other Views

    GMC Series 6.3A 125V Medium Time Delay Glass Tube Fuse, 5x20mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GMC-6.3A
    SKU: 98399256
    $19.95
    Checking Pricing
         
    Amps:6.3A
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GMC-6.3A
    • Amps 6.3A
    • Fuse Dimension 0.788 L x 0.197 in. Dia. (20 x 5mm)
    • Fuse Type Medium Time-Delay Low Breaking Capacity Glass Tube Fuse
    Product Overview:
    GMC Series 6.3A 125V medium time delay glass tube fuse. Dimensions 0.197 x 0.788 in. (5 x 20mm).
    • Medium Time-Delay, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • Optional Axial Leads Available
    • Designed to UL/CSA 248-14