Bussmann (Eaton) GMA Series RoHS Compliant Fast-Acting Low Breaking Capacity Glass Tube Fuse, 5x20mm (Bulk Pack) | Graybar Store
Bussmann (Eaton) - GMA Series RoHS Compliant Fast-Acting Low Breaking Capacity Glass Tube Fuse, 5x20mm (Bulk Pack)
+ / - Hover over image to Zoom
Other Views

    GMA Series RoHS Compliant Fast-Acting Low Breaking Capacity Glass Tube Fuse, 5x20mm (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's GMA Series fast-acting fuse features a glass tube with nickel-plated brass endcaps.

    • Fast-Acting, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Glass Tube, Silver-Plated (63mA thru 315mA) and Nickel-Plated (500mA thru 15A) Brass Endcap Construction
    • Optional Axial Leads Available
    • Designed to UL/CSA 248-14
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Application Electronic Circuits
    • Fuse Dimension 0.197 Dia x 0.788 L in
    • Fuse Type Fast-Acting
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    BK/GMA-250-R
    25142053
    250mA
    250V
    $
    129
    .17
    100 Ea
    /
    Package
    25142053
    Amps
    250mA
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    129
    .17
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMA-1.25-R
    25141938
    1.25A
    250V
    $
    114
    .48
    100 Ea
    /
    Package
    25141938
    Amps
    1.25A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    114
    .48
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMA-1-R
    25141941
    1A
    250V
    $
    114
    .48
    100 Ea
    /
    Package
    25141941
    Amps
    1A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    114
    .48
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMA-500-R
    25141483
    500mA
    250V
    $
    114
    .48
    100 Ea
    /
    Package
    25141483
    Amps
    500mA
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    114
    .48
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMA-2-R
    25141943
    2A
    250V
    $
    114
    .48
    100 Ea
    /
    Package
    25141943
    Amps
    2A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    114
    .48
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMA-5-R
    25141947
    5A
    125 V AC
    10000 at 125 V AC A
    Low Breaking Capacity
    1422-01
    CSA Certified; PSE; UL Listed
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    114
    .48
    100 Ea
    /
    Package
    25141947
    Amps
    5A
    Voltage Rating
    125 V AC
    Interrupt Rating
    10000 at 125 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    114
    .48
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMA-10-R
    25142018
    10A
    125 V AC
    200 at 125 V AC A
    Low Breaking Capacity
    1422-01
    CSA Certified; PSE; UL Listed
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    118
    .77
    100 Ea
    /
    Package
    25142018
    Amps
    10A
    Voltage Rating
    125 V AC
    Interrupt Rating
    200 at 125 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    118
    .77
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMA-3-R
    25088067
    3A
    250 V AC
    100 at 250 V AC A; 10000 at 125 V AC A
    Low Breaking Capacity
    1422-01
    CSA Certified; PSE; UL Listed
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    114
    .48
    100 Ea
    /
    Package
    25088067
    Amps
    3A
    Voltage Rating
    250 V AC
    Interrupt Rating
    100 at 250 V AC A; 10000 at 125 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    114
    .48
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142053 SKU, 25142053 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    129
    .17
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141938 SKU, 25141938 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    114
    .48
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141941 SKU, 25141941 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    114
    .48
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141483 SKU, 25141483 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    114
    .48
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141943 SKU, 25141943 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    114
    .48
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141947 SKU, 25141947 ANALYTICS...
    Interrupt Rating
    10000 at 125 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    Price
    $
    114
    .48
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142018 SKU, 25142018 ANALYTICS...
    Interrupt Rating
    200 at 125 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    Price
    $
    118
    .77
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088067 SKU, 25088067 ANALYTICS...
    Interrupt Rating
    100 at 250 V AC A; 10000 at 125 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    Price
    $
    114
    .48
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available