Bussmann (Eaton) GMA-1-R GMA Series RoHS Compliant 1A 250V Fast Acting Glass Tube Fuse, 5x20mm | Graybar Store
Bussmann (Eaton) - GMA Series RoHS Compliant 1A 250V Fast Acting Glass Tube Fuse, 5x20mm - GMA-1-R
+ / - Hover over image to Zoom
Other Views

    GMA Series RoHS Compliant 1A 250V Fast Acting Glass Tube Fuse, 5x20mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GMA-1-R
    SKU: 25141955
    $9.31
    Checking Pricing
         
    Amps:1A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GMA-1-R
    • Application Electronic Circuits
    • Amps 1A
    • Fuse Dimension 0.197 Dia x 0.788 L in
    Product Overview:
    GMA Series 1A 250V fast acting glass tube fuse. Dimensions 0.197 x 0.788 in. (5 x 20mm).
    • Fast-Acting, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Glass Tube, Silver-Plated (63mA thru 315mA) and Nickel-Plated (500mA thru 15A) Brass Endcap Construction
    • Optional Axial Leads Available
    • Designed to UL/CSA 248-14