Bussmann (Eaton) GMA Series Fast-Acting Low Breaking Capacity Glass Tube Fuse, 5x20mm (Bulk Pack) | Graybar Store
Bussmann (Eaton) - GMA Series Fast-Acting Low Breaking Capacity Glass Tube Fuse, 5x20mm (Bulk Pack)
+ / - Hover over image to Zoom
Other Views

    GMA Series Fast-Acting Low Breaking Capacity Glass Tube Fuse, 5x20mm (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's GMA Series fast-acting fuse features a glass tube with nickel-plated brass endcaps.

    • Fast-Acting, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Glass Tube, Silver-Plated (63mA thru 315mA) and Nickel-Plated (500mA thru 15A) Brass Endcap Construction
    • Optional Axial Leads Available
    • Designed to UL/CSA 248-14
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Application Electronic Circuits
    • Fuse Dimension 0.197 Dia x 0.788 L in
    • Fuse Type Fast-Acting
    Select Filter Options Below ( 11 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    BK/GMA-1A
    22048681
    1A
    250V
    $
    202
    .64
    100 Ea
    /
    Package
    22048681
    Amps
    1A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    202
    .64
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMA-5A
    99521595
    5A
    125V
    $
    190
    .39
    100 Ea
    /
    Package
    99521595
    Amps
    5A
    Voltage Rating
    125V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    190
    .39
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMA-3A
    97254445
    3A
    250V
    $
    190
    .39
    100 Ea
    /
    Package
    97254445
    Amps
    3A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    190
    .39
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMA-2A
    97193101
    2A
    250V
    $
    190
    .39
    100 Ea
    /
    Package
    97193101
    Amps
    2A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    190
    .39
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMA-8A
    25093591
    8A
    125V
    $
    197
    .13
    100 Ea
    /
    Package
    25093591
    Amps
    8A
    Voltage Rating
    125V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    197
    .13
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMA-4A
    99532717
    4A
    125 V AC
    10 at 125 V AC kA
    Low Breaking Capacity
    1422-01
    CSA Certified; PSE; UL Listed
    Ceramic Fuse; Glass Tube
    $
    190
    .39
    100 Ea
    /
    Package
    99532717
    Amps
    4A
    Voltage Rating
    125 V AC
    Interrupt Rating
    10 at 125 V AC kA
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Ceramic Fuse; Glass Tube
    $
    190
    .39
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMA-15A
    25142094
    15A
    125 V AC
    150 at 125 V AC A
    Low Breaking Capacity
    1422-01
    CSA Certified; PSE; UL Listed
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    197
    .13
    100 Ea
    /
    Package
    25142094
    Amps
    15A
    Voltage Rating
    125 V AC
    Interrupt Rating
    150 at 125 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    197
    .13
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMA-250MA
    93164046
    250A
    250 V AC
    10000 at 125 V AC A; 35 at 250 V AC A
    Low Breaking Capacity
    1422-01
    CSA Certified; PSE; UL Listed
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    215
    .49
    100 Ea
    /
    Package
    93164046
    Amps
    250A
    Voltage Rating
    250 V AC
    Interrupt Rating
    10000 at 125 V AC A; 35 at 250 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    215
    .49
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMA-10A
    99877839
    10A
    125 V AC
    200 at 125 V AC A
    Low Breaking Capacity
    1422-01
    CSA Certified; PSE; UL Listed
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    197
    .13
    100 Ea
    /
    Package
    99877839
    Amps
    10A
    Voltage Rating
    125 V AC
    Interrupt Rating
    200 at 125 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    197
    .13
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMA-500MA
    22048684
    500A
    250 V AC
    35 A
    Low Breaking Capacity
    1422-01
    CSA Certified; PSE; UL Listed
    Ceramic Fuse; Glass Tube
    $
    190
    .39
    100 Ea
    /
    Package
    22048684
    Amps
    500A
    Voltage Rating
    250 V AC
    Interrupt Rating
    35 A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Ceramic Fuse; Glass Tube
    $
    190
    .39
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/GMA-100MA
    25142275
    100A
    250 V AC
    10000 at 125 V AC A; 35 at 250 V AC A
    Low Breaking Capacity
    1422-01
    CSA Certified; PSE; UL Listed
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    309
    .16
    100 Ea
    /
    Package
    25142275
    Amps
    100A
    Voltage Rating
    250 V AC
    Interrupt Rating
    10000 at 125 V AC A; 35 at 250 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    309
    .16
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22048681 SKU, 22048681 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    202
    .64
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99521595 SKU, 99521595 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    190
    .39
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97254445 SKU, 97254445 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    190
    .39
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97193101 SKU, 97193101 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    190
    .39
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25093591 SKU, 25093591 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    197
    .13
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99532717 SKU, 99532717 ANALYTICS...
    Interrupt Rating
    10 at 125 V AC kA
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Ceramic Fuse; Glass Tube
    Price
    $
    190
    .39
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142094 SKU, 25142094 ANALYTICS...
    Interrupt Rating
    150 at 125 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    Price
    $
    197
    .13
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93164046 SKU, 93164046 ANALYTICS...
    Interrupt Rating
    10000 at 125 V AC A; 35 at 250 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    Price
    $
    215
    .49
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99877839 SKU, 99877839 ANALYTICS...
    Interrupt Rating
    200 at 125 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    Price
    $
    197
    .13
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22048684 SKU, 22048684 ANALYTICS...
    Interrupt Rating
    35 A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Ceramic Fuse; Glass Tube
    Price
    $
    190
    .39
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142275 SKU, 25142275 ANALYTICS...
    Interrupt Rating
    10000 at 125 V AC A; 35 at 250 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    Price
    $
    309
    .16
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available