Bussmann (Eaton) GMA Series RoHS Compliant Fast-Acting Low Breaking Capacity Glass Tube Fuse, 5x20mm | Graybar Store
Bussmann (Eaton) - GMA Series RoHS Compliant Fast-Acting Low Breaking Capacity Glass Tube Fuse, 5x20mm
+ / - Hover over image to Zoom
Other Views

    GMA Series RoHS Compliant Fast-Acting Low Breaking Capacity Glass Tube Fuse, 5x20mm

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's GMA Series fast-acting fuse features a glass tube with nickel-plated brass endcaps.

    • Fast-Acting, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Glass Tube, Silver-Plated (63mA thru 315mA) and Nickel-Plated (500mA thru 15A) Brass Endcap Construction
    • Optional Axial Leads Available
    • Designed to UL/CSA 248-14
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Application Electronic Circuits
    • Fuse Dimension 0.197 Dia x 0.788 L in
    • Fuse Type Fast-Acting
    Select Filter Options Below ( 24 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    GMA-2-R
    25141956
    2A
    250V
    $
    9
    .31
    5 Ea
    /
    Package
    25141956
    Amps
    2A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    9
    .31
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-5-R
    25141960
    5A
    125V
    $
    1
    .87
    /
    EA
    25141960
    Amps
    5A
    Voltage Rating
    125V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    1
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-315-R
    25088281
    315mA
    250V
    $
    9
    .08
    5 Ea
    /
    Package
    25088281
    Amps
    315mA
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    9
    .08
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-3-R
    25141957
    3A
    250V
    $
    5
    .72
    5 Ea
    /
    Package
    25141957
    Amps
    3A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    5
    .72
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-1.25-R
    25141952
    1.25A
    250V
    $
    5
    .72
    5 Ea
    /
    Package
    25141952
    Amps
    1.25A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    5
    .72
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-2.5-R
    25088276
    2.5A
    250V
    $
    5
    .72
    5 Ea
    /
    Package
    25088276
    Amps
    2.5A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    5
    .72
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-4-R
    25141958
    4A
    125V
    $
    5
    .72
    5 Ea
    /
    Package
    25141958
    Amps
    4A
    Voltage Rating
    125V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    5
    .72
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-8-R
    25142024
    8A
    125V
    $
    6
    .99
    5 Ea
    /
    Package
    25142024
    Amps
    8A
    Voltage Rating
    125V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    6
    .99
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-10-R
    25142021
    10A
    125V
    $
    5
    .96
    5 Ea
    /
    Package
    25142021
    Amps
    10A
    Voltage Rating
    125V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    5
    .96
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-500-R
    25141959
    500mA
    250V
    $
    5
    .72
    5 Ea
    /
    Package
    25141959
    Amps
    500mA
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    5
    .72
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-7-R
    25142023
    7A
    125V
    $
    5
    .96
    5 Ea
    /
    Package
    25142023
    Amps
    7A
    Voltage Rating
    125V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    5
    .96
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-125-R
    25142163
    125mA
    250V
    $
    13
    .98
    5 Ea
    /
    Package
    25142163
    Amps
    125mA
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    13
    .98
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-800-R
    25141964
    800mA
    250V
    $
    8
    .00
    5 Ea
    /
    Package
    25141964
    Amps
    800mA
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    8
    .00
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-1-R
    25141955
    1A
    250V
    $
    9
    .31
    5 Ea
    /
    Package
    25141955
    Amps
    1A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    9
    .31
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-250-R
    25142057
    250mA
    250V
    $
    6
    .51
    5 Ea
    /
    Package
    25142057
    Amps
    250mA
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    6
    .51
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-15-R
    25142022
    15A
    125V
    $
    5
    .96
    5 Ea
    /
    Package
    25142022
    Amps
    15A
    Voltage Rating
    125V
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    $
    5
    .96
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-1.6-R
    25141954
    1.6A
    250 V AC
    100 at 250 V AC A; 10000 at 125 V AC A
    Low Breaking Capacity
    1422-01
    CSA Certified; PSE; UL Listed
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    5
    .72
    5 Ea
    /
    Package
    25141954
    Amps
    1.6A
    Voltage Rating
    250 V AC
    Interrupt Rating
    100 at 250 V AC A; 10000 at 125 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    5
    .72
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-100-R
    25142162
    100A
    250 V AC
    10000 at 125 V AC A; 35 at 250 V AC A
    Low Breaking Capacity
    1422-01
    CSA Certified; PSE; UL Listed
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    10
    .74
    5 Ea
    /
    Package
    25142162
    Amps
    100A
    Voltage Rating
    250 V AC
    Interrupt Rating
    10000 at 125 V AC A; 35 at 250 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    10
    .74
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-1.5-R
    25141953
    1.5A
    250 V AC
    100 at 250 V AC A; 10000 at 125 V AC A
    Low Breaking Capacity
    1422-01
    CSA Certified; PSE; UL Listed
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    5
    .72
    5 Ea
    /
    Package
    25141953
    Amps
    1.5A
    Voltage Rating
    250 V AC
    Interrupt Rating
    100 at 250 V AC A; 10000 at 125 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    5
    .72
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-63-R
    25142164
    63A
    250 V AC
    10000 at 125 V AC A; 35 at 250 V AC A
    Low Breaking Capacity
    1422-01
    CSA Certified; PSE; UL Listed
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    9
    .37
    5 Ea
    /
    Package
    25142164
    Amps
    63A
    Voltage Rating
    250 V AC
    Interrupt Rating
    10000 at 125 V AC A; 35 at 250 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    9
    .37
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-200-R
    25142056
    200A
    250 V AC
    10000 at 125 V AC A; 35 at 250 V AC A
    Low Breaking Capacity
    1422-01
    CSA Certified; PSE; UL Listed
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    7
    .66
    5 Ea
    /
    Package
    25142056
    Amps
    200A
    Voltage Rating
    250 V AC
    Interrupt Rating
    10000 at 125 V AC A; 35 at 250 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    7
    .66
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-3.15-R
    25088277
    3.15A
    125 V AC
    10000 at 125 V AC A
    Low Breaking Capacity
    1422-01
    CSA Certified; PSE; UL Listed
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    5
    .72
    5 Ea
    /
    Package
    25088277
    Amps
    3.15A
    Voltage Rating
    125 V AC
    Interrupt Rating
    10000 at 125 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    5
    .72
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-3.5-R
    25088278
    3.5A
    125 V AC
    10000 at 125 V AC A
    Low Breaking Capacity
    1422-01
    CSA Certified; PSE; UL Listed
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    8
    .00
    5 Ea
    /
    Package
    25088278
    Amps
    3.5A
    Voltage Rating
    125 V AC
    Interrupt Rating
    10000 at 125 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    8
    .00
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GMA-6-R
    25141962
    63A
    125 V AC
    10000 at 125 V AC A
    Low Breaking Capacity
    1422-01
    CSA Certified; PSE; UL Listed
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    5
    .72
    5 Ea
    /
    Package
    25141962
    Amps
    63A
    Voltage Rating
    125 V AC
    Interrupt Rating
    10000 at 125 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    $
    5
    .72
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141956 SKU, 25141956 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    9
    .31
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141960 SKU, 25141960 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    1
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088281 SKU, 25088281 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    9
    .08
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141957 SKU, 25141957 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    5
    .72
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141952 SKU, 25141952 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    5
    .72
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088276 SKU, 25088276 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    5
    .72
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141958 SKU, 25141958 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    5
    .72
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142024 SKU, 25142024 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    6
    .99
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142021 SKU, 25142021 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    5
    .96
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141959 SKU, 25141959 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    5
    .72
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142023 SKU, 25142023 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    5
    .96
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142163 SKU, 25142163 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    13
    .98
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141964 SKU, 25141964 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    8
    .00
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141955 SKU, 25141955 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    9
    .31
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142057 SKU, 25142057 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    6
    .51
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142022 SKU, 25142022 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Material
    Price
    $
    5
    .96
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141954 SKU, 25141954 ANALYTICS...
    Interrupt Rating
    100 at 250 V AC A; 10000 at 125 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    Price
    $
    5
    .72
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142162 SKU, 25142162 ANALYTICS...
    Interrupt Rating
    10000 at 125 V AC A; 35 at 250 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    Price
    $
    10
    .74
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141953 SKU, 25141953 ANALYTICS...
    Interrupt Rating
    100 at 250 V AC A; 10000 at 125 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    Price
    $
    5
    .72
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142164 SKU, 25142164 ANALYTICS...
    Interrupt Rating
    10000 at 125 V AC A; 35 at 250 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    Price
    $
    9
    .37
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142056 SKU, 25142056 ANALYTICS...
    Interrupt Rating
    10000 at 125 V AC A; 35 at 250 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    Price
    $
    7
    .66
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088277 SKU, 25088277 ANALYTICS...
    Interrupt Rating
    10000 at 125 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    Price
    $
    5
    .72
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088278 SKU, 25088278 ANALYTICS...
    Interrupt Rating
    10000 at 125 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    Price
    $
    8
    .00
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141962 SKU, 25141962 ANALYTICS...
    Interrupt Rating
    10000 at 125 V AC A
    Additional Features
    Low Breaking Capacity
    Class
    1422-01
    Standard
    CSA Certified; PSE; UL Listed
    Material
    Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    Price
    $
    5
    .72
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available