Bussmann (Eaton) BK/GMA-3A GMA Series 3A 250V Fast Acting Glass Tube Fuse, 5x20mm (Bulk Pack) | Graybar Store
Bussmann (Eaton) - GMA Series 3A 250V Fast Acting Glass Tube Fuse, 5x20mm (Bulk Pack) - BK/GMA-3A
+ / - Hover over image to Zoom
Other Views

    GMA Series 3A 250V Fast Acting Glass Tube Fuse, 5x20mm (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/GMA-3A
    SKU: 97254445
    $190.39
    Checking Pricing
         
    Amps:3A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/GMA-3A
    • Application Electronic Circuits
    • Amps 3A
    • Fuse Dimension 0.197 Dia x 0.788 L in
    Product Overview:
    GMA Series 3A 250V fast acting glass tube fuse. Dimensions 0.197 x 0.788 in. (5 x 20mm).
    • Fast-Acting, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Glass Tube, Silver-Plated (63mA thru 315mA) and Nickel-Plated (500mA thru 15A) Brass Endcap Construction
    • Optional Axial Leads Available
    • Designed to UL/CSA 248-14