Intermatic GM40AV-W GM40AV Series Electromechanical Time Switch | Graybar Store
Intermatic - GM40AV Series  Electromechanical Time Switch - GM40AV-W
+ / - Hover over image to Zoom
Other Views

    GM40AV Series Electromechanical Time Switch

    Manufacturer: Intermatic
    Manufacturer #: GM40AV-W
    SKU: 25466533
    $130.40
    Checking Pricing
         
    Amps:40 A
    Switch Type:SPDT/DPDT
    Voltage (Volts):120/277V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # GM40AV-W
    • Voltage (Volts) 120/277V AC
    • Amps 40 A
    • NEMA Ratings 3R
    • Switch Type SPDT/DPDT
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    7-Day Electromechanical, 40A, SPDT/DPDT, Auto-Voltage, NEMA 3R Outdoor Plastic Enclosure