Intermatic GM40AVE GM40AV Series Electromechanical Time Switch | Graybar Store
Intermatic - GM40AV Series  Electromechanical Time Switch - GM40AVE
+ / - Hover over image to Zoom
Other Views

    GM40AV Series Electromechanical Time Switch

    Manufacturer: Intermatic
    Manufacturer #: GM40AVE
    SKU: 25280059
    $341.28
    Checking Pricing
         
    Amps:40/30 A
    Switch Type:DPDT
    Voltage (Volts):120/277V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # GM40AVE
    • Voltage (Volts) 120/277V AC
    • Amps 40/30 A
    • NEMA Ratings 3R
    • Switch Type DPDT
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    24-Hour/7-Day Electronic 40A, SPDT/DPDT, Auto-Voltage, NEMA 3R Outdoor Plastic Enclosure