Intermatic Specialty Auto Voltage Time Switch 3R | Graybar Store
Intermatic - Specialty Auto Voltage Time Switch 3R
+ / - Hover over image to Zoom
Other Views

    Specialty Auto Voltage Time Switch 3R

    Manufacturer: Intermatic
         

    The Auto-Voltage Time Switch is a universal electromechanical control, which automatically detects the input voltage without the use of a DIP switch or selector pins.

    • Manufacturer Intermatic
    • NEMA Ratings 3R
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Switch Type
    Voltage (Volts)
    No. of Indicators
    Time Cycle
    Enclosure Type (Nema)
    Color
    Clock Motor Voltage
    Use With
    HP Rating
    Price
    GM40AV-W
    25466533
    40 A
    SPDT/DPDT
    120/277V AC
    $
    130
    .40
    /
    EA
    25466533
    Amps
    40 A
    Switch Type
    SPDT/DPDT
    Voltage (Volts)
    120/277V AC
    No. of Indicators
    Time Cycle
    Enclosure Type (Nema)
    Color
    Clock Motor Voltage
    Use With
    HP Rating
    $
    130
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GM40AVE
    25280059
    40/30 A
    DPDT
    120/277V AC
    $
    341
    .28
    /
    EA
    25280059
    Amps
    40/30 A
    Switch Type
    DPDT
    Voltage (Volts)
    120/277V AC
    No. of Indicators
    Time Cycle
    Enclosure Type (Nema)
    Color
    Clock Motor Voltage
    Use With
    HP Rating
    $
    341
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GM40AV
    25311340
    40 A
    DPDT
    Auto
    $
    86
    .35
    /
    EA
    25311340
    Amps
    40 A
    Switch Type
    DPDT
    Voltage (Volts)
    Auto
    No. of Indicators
    Time Cycle
    Enclosure Type (Nema)
    Color
    Clock Motor Voltage
    Use With
    HP Rating
    $
    86
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25466533 SKU, 25466533 ANALYTICS...
    Voltage (Volts)
    120/277V AC
    No. of Indicators
    Time Cycle
    Enclosure Type (Nema)
    Color
    Clock Motor Voltage
    Use With
    HP Rating
    Price
    $
    130
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25280059 SKU, 25280059 ANALYTICS...
    Voltage (Volts)
    120/277V AC
    No. of Indicators
    Time Cycle
    Enclosure Type (Nema)
    Color
    Clock Motor Voltage
    Use With
    HP Rating
    Price
    $
    341
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25311340 SKU, 25311340 ANALYTICS...
    Voltage (Volts)
    Auto
    No. of Indicators
    Time Cycle
    Enclosure Type (Nema)
    Color
    Clock Motor Voltage
    Use With
    HP Rating
    Price
    $
    86
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available