Lutron GL-600H-IV Glyder® Dimmer, Indand/Halogen, Slide-to-Off, 600W, Ivory | Graybar Store
Lutron - Glyder® Dimmer, Indand/Halogen, Slide-to-Off, 600W, Ivory - GL-600H-IV
+ / - Hover over image to Zoom
Other Views

    Glyder® Dimmer, Indand/Halogen, Slide-to-Off, 600W, Ivory

    Manufacturer: Lutron
    Manufacturer #: GL-600H-IV
    SKU: 90058467
    $11.86
    Checking Pricing
         
    Rating:600W
    Color:Ivory
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # GL-600H-IV
    • Color Ivory
    • Lamp Type Incandescent/Halogen
    • Rating 600W
    • Series Glyder
    • Switch Style Slide-to-Off
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Lutron Glyder® Single Pole Slide-To-Off Dimmer; 120 Volt AC, 600 Watt, Incandescent/Halogen, Ivory.