Jameson 7-36-23T Glow Rod Kit | Graybar Store
Jameson - Glow Rod Kit - 7-36-23T
+ / - Hover over image to Zoom
Other Views

    Glow Rod Kit

    Manufacturer: Jameson
    Manufacturer #: 7-36-23T
    SKU: 22037129
    $100.45
    Checking Pricing
         
    Length:3 to 6 ft.
    Diameter (Inches):1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 7-36-23T
    • Type Glow Rod Kit
    • Diameter (Inches) 1/4 in.
    • Length 3 to 6 ft.
    • Materials Fiberglass
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Glow Rod Kit, Fiberglass, Length: 3 (Two Rods) ft; 6 (Three Rods) ft, Diameter (Inches): 1/4 in