Cementex CGB12 Glove Bag, Canvas, 14 in. | Graybar Store
Cementex - Glove Bag, Canvas, 14 in. - CGB12
+ / - Hover over image to Zoom
Other Views

    Glove Bag, Canvas, 14 in.

    Manufacturer: Cementex
    Manufacturer #: CGB12
    SKU: 25253828
    $25.92
    Checking Pricing
         
    Overall Length (Inches):14
    Belt Connection:Hook
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cementex
    • Manufacturer # CGB12
    • Type Glove Bag
    • Belt Connection Hook
    • Materials Canvas
    • Overall Length (Inches) 14
    • For Use With 1000V Leather Gloves
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Canvas glove bag is 14 x 6 inches.